Shop All Bronze Tube Stock
Zoro Select
Bronze Hollowbar 954
Mfr # 14187_6.5_0
Zoro # G803070719
product price: $40.59
/ea
$40.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Standards ASTM B505
- Hardness Scale Rockwell
- Inside Diameter 1 in
- Outside Diameter 1 1/2 in
- Length 6 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 14187_6.5_0
- Zoro # G803070719
- Country of Origin United States
- Category Bronze Tube Stock
Dimensions
Inside Diameter | 1 in |
Outside Diameter | 1 1/2 in |
Length | 6 1/2 in |
Outside Diameter Tolerance | +0.055 in/+0.145 in |
Overall Length | 6.5 in |
Inside Diameter Tolerance | -0.019 in/-0.064 in |
Description
954 Bronze Round Tube, Material Bronze, Outside Diameter 1 1/2 in, Inside Diameter 1 in, Wall Thickness 0.25 in, Overall Length 6.5 in, Material Grade 954, Mechanical Finish Mill, Standards ASTM B505, Outside Diameter Tolerance +0.055 in/+0.145 in, Fabrication Cast, Yield Strength 32,000 psi, Temper M07, Rockwell Hardness B86, Shape Round Tube, Straightness Tolerance +/-0.05 in/ft, System of Measurement Inch, Tensile Strength 85,000 psi, Tolerance Rating Oversized
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STEELWORKS 24x48 26GA Galv Sheet (11184)
- ONLINEMETALS 0.032" Aluminum Sheet 5052-H32 (7125)
- ZORO SELECT Rubber Edging, SBR, 50 ft Length, Non-Adhesive Backing, 1/4 in Overall Width, Style: C (ZTRIM-126)
- ZORO SELECT Gray PVC Type 1 Sheet Stock 48" L x 48" W x 0.125" Thick (1YYP2)
- ZORO SELECT Bronze Hollowbar 932 (14013_6.5_0)
- ZORO SELECT Cored Bar, Bronze, Unfnsh OD 1 In L (B932C004008-13)
- ZORO SELECT Bronze Hollowbar 954 (14216_6.5_0)
- ZORO SELECT Cored Bar, Bronze, Unfnsh OD 1-1/4 In (B932C006010-13)
- ZORO SELECT Bronze Hollowbar 932 (14005_6.5_0)
- ZORO SELECT Bronze Hollowbar 954 (14188_13_0)
- ZORO SELECT Bronze Hollowbar 932 (14062_13_0)
- Zoro Select Bronze Tube Stock