Shop All Bronze Tube Stock
Zoro Select
Bronze Hollowbar 954
Mfr # 14183_13_0
Zoro # G203070616
$57.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Outside Diameter Tolerance +0.055 in/+0.145 in
- Inside Diameter 0.75 in
- Alloy Type 954
- Finish Unpolished
- Hardness Scale Rockwell
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 14183_13_0
- Zoro # G203070616
- Country of Origin United States
- Category Bronze Tube Stock
Dimensions
Outside Diameter Tolerance | +0.055 in/+0.145 in |
Inside Diameter | 0.75 in |
Length | 13 in |
Outside Diameter | 1 1/4 in |
Inside Diameter Tolerance | -0.019 in/-0.064 in |
Overall Length | 13 in |
Description
954 Bronze Round Tube, Material Bronze, Outside Diameter 1 1/4 in, Inside Diameter 0.75 in, Wall Thickness 0.25 in, Overall Length 13 in, Material Grade 954, Mechanical Finish Mill, Standards ASTM B505, Outside Diameter Tolerance +0.055 in/+0.145 in, Fabrication Cast, Yield Strength 32,000 psi, Temper M07, Rockwell Hardness B86, Shape Round Tube, Straightness Tolerance +/-0.05 in/ft, System of Measurement Inch, Tensile Strength 85,000 psi, Tolerance Rating Oversized
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRIM-LOK Locking Gasket, 200 ft L, Single Piece (LK1663-200)
- ZORO SELECT White UHMW Polyethylene Sheet Stock 6" L x 6" W x 1" Thick (BULK-PS-UHMW-78)
- ZORO SELECT Hex Rod, Carbon Stl, 12L14, 3/4 In Hexx6 Ft (2HJW3)
- ZORO SELECT Rubber, Gum, 3/8 In Th, 36 Inx10 Ft (BULK-RS-NAT40-209)
- ZORO SELECT Bronze Hollowbar 954 (14194_13_0)
- ZORO SELECT Bronze Hollowbar 932 (13976_3_0)
- ZORO SELECT Bronze Hollowbar 932 (13987_13_0)
- ZORO SELECT Bronze Hollowbar 932 (10483_13_0)
- ZORO SELECT Bronze Hollowbar 954 (14188_13_0)
- ZORO SELECT Bronze Hollowbar 932 (13985_13_0)
- ZORO SELECT Bronze Hollowbar 954 (14193_13_0)
- Zoro Select Bronze Tube Stock