Shop All Bronze Tube Stock
Zoro Select
Bronze Hollowbar 932
Mfr # 7911_13_0
Zoro # G003070830
Free Shipping & Returns
$350.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Outside Diameter Tolerance +0.03 in/+0.134 in
- Material Bronze
- Inside Diameter 2 in
- Outside Diameter 3 1/2 in
- Alloy Type 932
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 7911_13_0
- Zoro # G003070830
- Country of Origin United States
- Category Bronze Tube Stock
Dimensions
Outside Diameter Tolerance | +0.03 in/+0.134 in |
Inside Diameter | 2 in |
Outside Diameter | 3 1/2 in |
Length | 13 in |
Inside Diameter Tolerance | -0.019 in/-0.064 in |
Overall Length | 13 in |
Description
932 Bronze Round Tube, Material Bronze, Outside Diameter 3 1/2 in, Inside Diameter 2 in, Wall Thickness 0.75 in, Overall Length 13 in, Material Grade 932, Mechanical Finish Mill, Standards ASTM B505, Outside Diameter Tolerance +0.03 in/+0.134 in, Fabrication Cast, Yield Strength 20,000 psi, Temper M07, Rockwell Hardness B27, Shape Round Tube, Straightness Tolerance +/-0.048 in/ft, System of Measurement Inch, Tensile Strength 35,000 psi, Tolerance Rating Oversized
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DISCO Zinc Plated Stl Body Shims 1/8" Thick 1/2" Slot PK25 (6020PK25)
- ZORO SELECT Aluminum Rectangle Tube, Aluminum, 6063 Alloy Type, 72 in L. (1207_72_0)
- PRECISION BRAND Arbor Shim, 0.0310x5/8 ID, Pk10 (25155)
- ZORO SELECT 1/8" Comm. Grade Neoprene Rubber Roll, 36"x10 ft, Black, 60A (BULK-RS-N60-206)
- ZORO SELECT Bronze Hollowbar 932 (13996_3_0)
- ZORO SELECT Bronze Hollowbar 932 (7907_6.5_0)
- ZORO SELECT Bronze Hollowbar 932 (10520_13_0)
- ZORO SELECT Bronze Hollowbar 954 (14191_13_0)
- ZORO SELECT Bronze Hollowbar 932 (13987_13_0)
- ZORO SELECT Bronze Hollowbar 932 (14087_13_0)
- ZORO SELECT Bronze Hollowbar 932 (13984_6.5_0)
- Zoro Select Bronze Tube Stock