Shop All Bronze Tube Stock
Zoro Select
Bronze Hollowbar 932
Mfr # 24993_13_0
Zoro # G103070594
Free Shipping & Returns
$82.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Outside Diameter Tolerance +0.03 in/+0.134 in
- Length 13 in
- Hardness Scale Rockwell
- Temper M07
- Typical Hardness B34
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 24993_13_0
- Zoro # G103070594
- Country of Origin United States
- Category Bronze Tube Stock
Dimensions
Outside Diameter Tolerance | +0.03 in/+0.134 in |
Length | 13 in |
Outside Diameter | 2 3/4 in |
Inside Diameter | 2.5 in |
Inside Diameter Tolerance | -0.019 in/-0.064 in |
Overall Length | 13 in |
Description
932 Bronze Round Tube, Material Bronze, Outside Diameter 2 3/4 in, Inside Diameter 2.5 in, Wall Thickness 0.125 in, Overall Length 13 in, Material Grade 932, Mechanical Finish Mill, Standards ASTM B505, Outside Diameter Tolerance +0.03 in/+0.134 in, Fabrication Cast, Yield Strength 20,000 psi, Temper M07, Rockwell Hardness B27, Shape Round Tube, Straightness Tolerance +/-0.048 in/ft, System of Measurement Inch, Tensile Strength 35,000 psi, Tolerance Rating Oversized
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Blue UHMW Polyethylene Plastic Sheet 36" L x 12" W x 3/4" Thick (PS-UHMW-GF-38)
- ZORO SELECT Aluminum Round Tube 6061, 4 ft Overall L (20149_48_0)
- PRECISION BRAND Slotted Shim with Tab B-3"x3", 0.0050" Thickness, Pk20 (42140)
- MAUDLIN PRODUCTS Coil Shim Stock, Stnless Steel, .003x6x50" (003-6-50)
- ZORO SELECT Bronze Hollowbar 954 (14193_13_0)
- ZORO SELECT Bronze Hollowbar 932 (10473_3_0)
- ZORO SELECT Bronze Hollowbar 954 (14193_6.5_0)
- ZORO SELECT Bronze Hollowbar 954 (14216_6.5_0)
- ZORO SELECT Bronze Hollowbar 932 (14005_13_0)
- ZORO SELECT Bronze Hollowbar 954 (14199_13_0)
- ZORO SELECT Cored Bar, Bronze, Unfnsh OD 1 In L (B932C004008-13)
- Zoro Select Bronze Tube Stock