Shop All Bronze Tube Stock
Zoro Select
Bronze Hollowbar 932
Mfr # 14062_13_0
Zoro # G503070590
Free Shipping & Returns
$1,249.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Temper M07
- Alloy Type 932
- Inside Diameter 2.5 in
- Finish Unpolished
- Material Bronze
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 14062_13_0
- Zoro # G503070590
- Country of Origin Multiple
- Category Bronze Tube Stock
Dimensions
Inside Diameter | 2.5 in |
Outside Diameter | 6 in |
Outside Diameter Tolerance | +0.03 in/+0.134 in |
Length | 13 in |
Inside Diameter Tolerance | -0.019 in/-0.064 in |
Overall Length | 13 in |
Description
932 Bronze Round Tube, Material Bronze, Outside Diameter 6 in, Inside Diameter 2.5 in, Wall Thickness 1.75 in, Overall Length 13 in, Material Grade 932, Mechanical Finish Mill, Standards ASTM B505, Outside Diameter Tolerance +0.03 in/+0.134 in, Fabrication Cast, Yield Strength 20,000 psi, Temper M07, Rockwell Hardness B27, Shape Round Tube, Straightness Tolerance +/-0.048 in/ft, System of Measurement Inch, Tensile Strength 35,000 psi, Tolerance Rating Oversized
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT White UHMW Sheet Stock 10 ft. L x 48" W x 0.750" Thick (BULK-PS-UHMW-539)
- ZORO SELECT Flat Stock, 0.125", 5/8" W, 6 ft. (CUREC01170)
- ZORO SELECT Rubber Sheet, EPDM, 1/8"Thick, 12"x12", 60A (BULK-RS-E60-52)
- ZORO SELECT Angle, Al, 6061, 3/8 In T, 4 In Leg, 4 Ft L (2EYX9)
- ZORO SELECT Bronze Hollowbar 932 (14013_6.5_0)
- ZORO SELECT Bronze Hollowbar 954 (14191_13_0)
- ZORO SELECT Bronze Hollowbar 932 (14003_3_0)
- ZORO SELECT Bronze Hollowbar 932 (13976_6.5_0)
- ZORO SELECT Bronze Hollowbar 932 (14005_6.5_0)
- ZORO SELECT Bronze Hollowbar 954 (14194_13_0)
- ZORO SELECT Bronze Hollowbar 954 (14187_6.5_0)
- Zoro Select Bronze Tube Stock