Shop All Bronze Tube Stock
Zoro Select
Bronze Hollowbar 932
Mfr # 14019_6.5_0
Zoro # G403070614
$28.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Typical Hardness B34
- Outside Diameter Tolerance +0.03 in/+0.134 in
- Temper M07
- Finish Unpolished
- Material Bronze
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 14019_6.5_0
- Zoro # G403070614
- Country of Origin United States
- Category Bronze Tube Stock
Dimensions
Outside Diameter Tolerance | +0.03 in/+0.134 in |
Length | 6 1/2 in |
Inside Diameter | 1.5 in |
Outside Diameter | 1 3/4 in |
Inside Diameter Tolerance | -0.019 in/-0.064 in |
Overall Length | 6.5 in |
Description
932 Bronze Round Tube, Material Bronze, Outside Diameter 1 3/4 in, Inside Diameter 1.5 in, Wall Thickness 0.125 in, Overall Length 6.5 in, Material Grade 932, Mechanical Finish Mill, Standards ASTM B505, Outside Diameter Tolerance +0.03 in/+0.134 in, Fabrication Cast, Yield Strength 20,000 psi, Temper M07, Rockwell Hardness B27, Shape Round Tube, Straightness Tolerance +/-0.048 in/ft, System of Measurement Inch, Tensile Strength 35,000 psi, Tolerance Rating Oversized
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Rod Stock, Aluminum, 3/16 in. dia. (83044)
- PRECISION BRAND Arbor Shim, Low Stl, 0.0150x1ID, Pk10 (25212)
- ZORO SELECT Off-White HDPE Sheet Stock 24" L x 24" W x 0.188" Thick (1ZAL7)
- ZORO SELECT Flat Stock, 0.250", 1-1/4" W, 3 ft. (CUREC00060)
- ZORO SELECT Bronze Hollowbar 954 (14187_13_0)
- ZORO SELECT Bronze Hollowbar 954 (14193_13_0)
- ZORO SELECT Bronze Hollowbar 932 (13984_6.5_0)
- ZORO SELECT Cored Bar, Alum Brnze, Unfnsh OD 1-1/4 In (B954C006010-13)
- ZORO SELECT Bronze Hollowbar 932 (10471_3_0)
- ZORO SELECT Cored Bar, Bronze, Unfnsh OD 1 In L (B932C004008-13)
- ZORO SELECT Bronze Hollowbar 932 (10470_3_0)
- Zoro Select Bronze Tube Stock