Shop All Bronze Tube Stock
Zoro Select
Bronze Hollowbar 932
Mfr # 14019_3_0
Zoro # G203070586
$13.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wall Thickness 0.125 in
- Temper M07
- Inside Diameter 1.5 in
- Length 3 in
- Material Bronze
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 14019_3_0
- Zoro # G203070586
- Country of Origin United States
- Category Bronze Tube Stock
Dimensions
Inside Diameter | 1.5 in |
Length | 3 in |
Outside Diameter | 1 3/4 in |
Outside Diameter Tolerance | +0.03 in/+0.134 in |
Overall Length | 3 in |
Inside Diameter Tolerance | -0.019 in/-0.064 in |
Description
932 Bronze Round Tube, Material Bronze, Outside Diameter 1 3/4 in, Inside Diameter 1.5 in, Wall Thickness 0.125 in, Overall Length 3 in, Material Grade 932, Mechanical Finish Mill, Standards ASTM B505, Outside Diameter Tolerance +0.03 in/+0.134 in, Fabrication Cast, Yield Strength 20,000 psi, Temper M07, Rockwell Hardness B27, Shape Round Tube, Straightness Tolerance +/-0.048 in/ft, System of Measurement Inch, Tensile Strength 35,000 psi, Tolerance Rating Oversized
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PRECISION BRAND Shim Stock, Roll, Brass, 0.0030 In, 6 In (17240)
- PRECISION BRAND Arbor Shim, 0.0100x1 1/2ID, Brn, Pk10 (44834)
- ZORO SELECT Plate Stock, SS, 1 in.W, 0.018" Thickness (87161)
- USA INDUSTRIALS CE Garolite Sheet - 1/4" Thick x 48" Wide x 48" Long (BULK-CS-GCE-174)
- ZORO SELECT Bronze Hollowbar 932 (10471_3_0)
- ZORO SELECT Bronze Hollowbar 932 (10503_13_0)
- ZORO SELECT Bronze Hollowbar 932 (13984_6.5_0)
- ZORO SELECT Bronze Hollowbar 932 (13978_3_0)
- ZORO SELECT Bronze Hollowbar 954 (14187_13_0)
- ZORO SELECT Bronze Hollowbar 932 (14087_13_0)
- ZORO SELECT Bronze Hollowbar 954 (14188_13_0)
- Zoro Select Bronze Tube Stock