Shop All Bronze Tube Stock
Zoro Select
Bronze Hollowbar 932
Mfr # 14005_13_0
Zoro # G803070917
Free Shipping & Returns
$83.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Typical Hardness B34
- Hardness Scale Rockwell
- Wall Thickness 0.25 in
- Length 13 in
- Material Bronze
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 14005_13_0
- Zoro # G803070917
- Country of Origin United States
- Category Bronze Tube Stock
Dimensions
Length | 13 in |
Inside Diameter | 1.125 in |
Outside Diameter Tolerance | +0.03 in/+0.134 in |
Outside Diameter | 1 5/8 in |
Overall Length | 13 in |
Inside Diameter Tolerance | -0.019 in/-0.064 in |
Description
932 Bronze Round Tube, Material Bronze, Outside Diameter 1 5/8 in, Inside Diameter 1.125 in, Wall Thickness 0.25 in, Overall Length 13 in, Material Grade 932, Mechanical Finish Mill, Standards ASTM B505, Outside Diameter Tolerance +0.03 in/+0.134 in, Fabrication Cast, Yield Strength 20,000 psi, Temper M07, Rockwell Hardness B27, Shape Round Tube, Straightness Tolerance +/-0.048 in/ft, System of Measurement Inch, Tensile Strength 35,000 psi, Tolerance Rating Oversized
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Felt, F3, 1/2 In Thick, 1/2 x 120 In (2FJE7)
- FIBERGRATE Molded Grating, 60 in Span, Grit-Top Surface, FGI-AM(R), Antimicrobial Premium Polyester Resin (879200)
- TRIM-LOK Fit Trim Edge, PVC, Metal, 100 ft Length, 0.45 in Overall Width (1620SB3-341-100)
- ZORO SELECT Flat Stock, 0.188", 1-1/4" W, 1 ft. (CUREC01084)
- ZORO SELECT Bronze Hollowbar 932 (7907_6.5_0)
- ZORO SELECT Cored Bar, Pwdr Brnze, Unfnsh OD 3 In (ET1624)
- ZORO SELECT Bronze Hollowbar 954 (14196_13_0)
- ZORO SELECT Bronze Hollowbar 954 (14187_6.5_0)
- ZORO SELECT Bronze Hollowbar 932 (10481_13_0)
- ZORO SELECT Bronze Hollowbar 932 (14005_6.5_0)
- ZORO SELECT Bronze Hollowbar 954 (14188_13_0)
- Zoro Select Bronze Tube Stock