Shop All Bronze Tube Stock
Zoro Select
Bronze Hollowbar 932
Mfr # 14003_13_0
Zoro # G403070638
$28.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Typical Hardness B34
- Straightness Tolerance +/-0.048 in/ft
- Wall Thickness 0.125 in
- Outside Diameter 1 3/8 in
- Hardness Scale Rockwell
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 14003_13_0
- Zoro # G403070638
- Country of Origin United States
- Category Bronze Tube Stock
Dimensions
Outside Diameter | 1 3/8 in |
Length | 13 in |
Inside Diameter | 1.125 in |
Outside Diameter Tolerance | +0.03 in/+0.134 in |
Inside Diameter Tolerance | -0.019 in/-0.064 in |
Overall Length | 13 in |
Description
932 Bronze Round Tube, Material Bronze, Outside Diameter 1 3/8 in, Inside Diameter 1.125 in, Wall Thickness 0.125 in, Overall Length 13 in, Material Grade 932, Mechanical Finish Mill, Standards ASTM B505, Outside Diameter Tolerance +0.03 in/+0.134 in, Fabrication Cast, Yield Strength 20,000 psi, Temper M07, Rockwell Hardness B27, Shape Round Tube, Straightness Tolerance +/-0.048 in/ft, System of Measurement Inch, Tensile Strength 35,000 psi, Tolerance Rating Oversized
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Rod Stock, SS, 12 in Overall L (6R3-12)
- ZORO SELECT Silicone Strip, 60A, 10'x1 1/2"x0.125 (BULK-RS-S60-102)
- ZORO SELECT Aluminum Round Tube 6061, 36 in Overall L (7158_36_0)
- ZORO SELECT Carbon Steel Rod, 12 in L, 1 in Dia. (4797_12_0)
- ZORO SELECT Bronze Hollowbar 954 (14196_13_0)
- ZORO SELECT Bronze Hollowbar 932 (14085_13_0)
- ZORO SELECT Bronze Hollowbar 954 (14191_6.5_0)
- ZORO SELECT Bronze Hollowbar 932 (13987_13_0)
- ZORO SELECT Bronze Hollowbar 932 (13978_3_0)
- ZORO SELECT Bronze Hollowbar 932 (10486_13_0)
- ZORO SELECT Bronze Hollowbar 932 (10518_13_0)
- Zoro Select Bronze Tube Stock