Shop All Bronze Tube Stock
Zoro Select
Bronze Hollowbar 932
Mfr # 13989_6.5_0
Zoro # G003070618
$9.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Bronze
- Outside Diameter Tolerance +0.03 in/+0.134 in
- Wall Thickness 0.125 in
- Alloy Type 932
- Finish Unpolished
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 13989_6.5_0
- Zoro # G003070618
- Country of Origin United States
- Category Bronze Tube Stock
Dimensions
Outside Diameter Tolerance | +0.03 in/+0.134 in |
Inside Diameter | 0.875 in |
Outside Diameter | 1 1/8 in |
Length | 6 1/2 in |
Inside Diameter Tolerance | -0.019 in/-0.064 in |
Overall Length | 6.5 in |
Description
932 Bronze Round Tube, Material Bronze, Outside Diameter 1 1/8 in, Inside Diameter 0.875 in, Wall Thickness 0.125 in, Overall Length 6.5 in, Material Grade 932, Mechanical Finish Mill, Standards ASTM B505, Outside Diameter Tolerance +0.03 in/+0.134 in, Fabrication Cast, Yield Strength 20,000 psi, Temper M07, Rockwell Hardness B27, Shape Round Tube, Straightness Tolerance +/-0.048 in/ft, System of Measurement Inch, Tensile Strength 35,000 psi, Tolerance Rating Oversized
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Felt, F5, 3/16 In Thick, 2 x 12 In (2FKH9)
- ZORO SELECT Black ABS Sheet Stock 12" L x 12" W x 1/8" Thick (PS-ABSB-8)
- PRECISION BRAND Arbor Shim, Stl, 0.0250x2 ID, PK10 (24474)
- ZORO SELECT Bar Stock, Aluminum, 6061, 1/4 x 5 In, 1 Ft (61F.25X5-12)
- ZORO SELECT Bronze Hollowbar 954 (14191_13_0)
- ZORO SELECT Bronze Hollowbar 932 (14003_3_0)
- ZORO SELECT Bronze Hollowbar 932 (10470_6.5_0)
- ZORO SELECT Cored Bar, Pwdr Brnze, Unfnsh OD 3 In (ET1624)
- ZORO SELECT Bronze Hollowbar 954 (14199_6.5_0)
- ZORO SELECT Bronze Hollowbar 932 (14075_13_0)
- ZORO SELECT Bronze Hollowbar 932 (14087_13_0)
- Zoro Select Bronze Tube Stock