Shop All Bronze Tube Stock
Zoro Select
Bronze Hollowbar 932
Mfr # 13987_13_0
Zoro # G203070661
Free Shipping & Returns
$241.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 13 in
- Straightness Tolerance +/-0.048 in/ft
- Hardness Scale Rockwell
- Outside Diameter Tolerance +0.03 in/+0.134 in
- Temper M07
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 13987_13_0
- Zoro # G203070661
- Country of Origin Multiple
- Category Bronze Tube Stock
Dimensions
Length | 13 in |
Outside Diameter Tolerance | +0.03 in/+0.134 in |
Outside Diameter | 2 1/2 in |
Inside Diameter | 0.75 in |
Inside Diameter Tolerance | -0.019 in/-0.064 in |
Overall Length | 13 in |
Description
932 Bronze Round Tube, Material Bronze, Outside Diameter 2 1/2 in, Inside Diameter 0.75 in, Wall Thickness 0.875 in, Overall Length 13 in, Material Grade 932, Mechanical Finish Mill, Standards ASTM B505, Outside Diameter Tolerance +0.03 in/+0.134 in, Fabrication Cast, Yield Strength 20,000 psi, Temper M07, Rockwell Hardness B27, Shape Round Tube, Straightness Tolerance +/-0.048 in/ft, System of Measurement Inch, Tensile Strength 35,000 psi, Tolerance Rating Oversized
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROFESSIONAL PLASTICS Natural Canvas CE Phenolic Sheet, 0.250 Thick, 48 X 96 (SCANNA.250CE-48X96)
- ZORO SELECT Rubber Cord, Buna, 1/2 In Dia, 25 Ft. (ZUSA-RC-55)
- ZORO SELECT Black Acetal Plastic Rod 1 ft L, 1 in Dia. (BULK-PR-ACB-367)
- ZORO SELECT Silicone Sheet, 30A, 36"x24"x0.125 (BULK-RS-S30-93)
- ZORO SELECT Bronze Hollowbar 932 (13978_3_0)
- ZORO SELECT Bronze Hollowbar 932 (14062_13_0)
- ZORO SELECT Bronze Hollowbar 932 (13984_6.5_0)
- ZORO SELECT Cored Bar, Bronze, Unfnsh OD 1 In L (B932C004008-13)
- ZORO SELECT Bronze Hollowbar 954 (14188_13_0)
- ZORO SELECT Bronze Hollowbar 954 (14194_13_0)
- ZORO SELECT Bronze Hollowbar 932 (10486_13_0)
- Zoro Select Bronze Tube Stock