Shop All Bronze Tube Stock
Zoro Select
Bronze Hollowbar 932
Mfr # 13986_3_0
Zoro # G103070662
$44.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Straightness Tolerance +/-0.048 in/ft
- Alloy Type 932
- Temper M07
- Hardness Scale Rockwell
- Finish Unpolished
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 13986_3_0
- Zoro # G103070662
- Country of Origin United States
- Category Bronze Tube Stock
Dimensions
Length | 3 in |
Outside Diameter Tolerance | +0.03 in/+0.134 in |
Inside Diameter | 0.75 in |
Outside Diameter | 2 in |
Inside Diameter Tolerance | -0.019 in/-0.064 in |
Overall Length | 3 in |
Description
932 Bronze Round Tube, Material Bronze, Outside Diameter 2 in, Inside Diameter 0.75 in, Wall Thickness 0.625 in, Overall Length 3 in, Material Grade 932, Mechanical Finish Mill, Standards ASTM B505, Outside Diameter Tolerance +0.03 in/+0.134 in, Fabrication Cast, Yield Strength 20,000 psi, Temper M07, Rockwell Hardness B27, Shape Round Tube, Straightness Tolerance +/-0.048 in/ft, System of Measurement Inch, Tensile Strength 35,000 psi, Tolerance Rating Oversized
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FIBERGRATE RD Tube, ISOFR, Gry, 2 ODx1/4 In Wall, 10 Ft (871030)
- ZORO SELECT 3/16" Comm. Grade Neoprene Rubber Strip, 2"x36", Black, 60A (BULK-RS-N60-866)
- PRECISION BRAND Shim Stock, Sheet, PVC, 0.0600 In, Clear, PK3 (44585)
- ZORO SELECT Off White Cast Nylon 6 Rod Stock 1 ft. L, 2" Dia. (1UPG1)
- ZORO SELECT Bronze Hollowbar 932 (14005_6.5_0)
- ZORO SELECT Cored Bar, Bronze, Unfnsh OD 1-1/4 In (B932C006010-13)
- ZORO SELECT Bronze Hollowbar 932 (13979_3_0)
- ZORO SELECT Bronze Hollowbar 932 (10474_6.5_0)
- ZORO SELECT Bronze Hollowbar 932 (14087_13_0)
- ZORO SELECT Bronze Hollowbar 954 (14183_13_0)
- ZORO SELECT Bronze Hollowbar 932 (10513_13_0)
- Zoro Select Bronze Tube Stock