Shop All Bronze Tube Stock
Zoro Select
Bronze Hollowbar 932
Mfr # 13985_6.5_0
Zoro # G003070915
product price: $71.59
/ea
$71.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Bronze
- Outside Diameter Tolerance +0.03 in/+0.134 in
- Inside Diameter 0.75 in
- Finish Unpolished
- Standards ASTM B505
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 13985_6.5_0
- Zoro # G003070915
- Country of Origin United States
- Category Bronze Tube Stock
Dimensions
Outside Diameter Tolerance | +0.03 in/+0.134 in |
Inside Diameter | 0.75 in |
Outside Diameter | 1 3/4 in |
Length | 6 1/2 in |
Inside Diameter Tolerance | -0.019 in/-0.064 in |
Overall Length | 6.5 in |
Description
932 Bronze Round Tube, Material Bronze, Outside Diameter 1 3/4 in, Inside Diameter 0.75 in, Wall Thickness 0.5 in, Overall Length 6.5 in, Material Grade 932, Mechanical Finish Mill, Standards ASTM B505, Outside Diameter Tolerance +0.03 in/+0.134 in, Fabrication Cast, Yield Strength 20,000 psi, Temper M07, Rockwell Hardness B27, Shape Round Tube, Straightness Tolerance +/-0.048 in/ft, System of Measurement Inch, Tensile Strength 35,000 psi, Tolerance Rating Oversized
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Black Extruded Nylon 6/6 Rod Stock 8 ft. L, 1/2" Dia. (6MDR8)
- RUBBER-CAL General Purpose Rubber Sheet 60A - Black - 0.375" x 36" x 36" (22-01-375)
- ZORO SELECT Rod Stock, Aluminum, 36 in Overall L (1081_36_0)
- ZORO SELECT Alloy Steel Rod, 24 in L, 5/8 in Dia. (40r.625-24)
- ZORO SELECT Bronze Hollowbar 932 (13976_6.5_0)
- ZORO SELECT Bronze Hollowbar 954 (14193_13_0)
- ZORO SELECT Bronze Hollowbar 932 (10491_6.5_0)
- ZORO SELECT Cored Bar, Alum Brnze, Unfnsh OD 1-1/4 In (B954C006010-13)
- ZORO SELECT Bronze Hollowbar 954 (14191_13_0)
- ZORO SELECT Bronze Hollowbar 932 (13978_3_0)
- ZORO SELECT Bronze Hollowbar 932 (14003_3_0)
- Zoro Select Bronze Tube Stock