Shop All Bronze Tube Stock
Zoro Select
Bronze Hollowbar 932
Mfr # 13978_6.5_0
Zoro # G503070705
Free Shipping & Returns
$76.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Outside Diameter Tolerance +0.03 in/+0.134 in
- Alloy Type 932
- Material Bronze
- Hardness Scale Rockwell
- Length 6 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 13978_6.5_0
- Zoro # G503070705
- Country of Origin United States
- Category Bronze Tube Stock
Dimensions
Outside Diameter Tolerance | +0.03 in/+0.134 in |
Length | 6 1/2 in |
Outside Diameter | 1 3/4 in |
Inside Diameter | 0.5 in |
Overall Length | 6.5 in |
Inside Diameter Tolerance | -0.019 in/-0.064 in |
Description
932 Bronze Round Tube, Material Bronze, Outside Diameter 1 3/4 in, Inside Diameter 0.5 in, Wall Thickness 0.625 in, Overall Length 6.5 in, Material Grade 932, Mechanical Finish Mill, Standards ASTM B505, Outside Diameter Tolerance +0.03 in/+0.134 in, Fabrication Cast, Yield Strength 20,000 psi, Temper M07, Rockwell Hardness B27, Shape Round Tube, Straightness Tolerance +/-0.048 in/ft, System of Measurement Inch, Tensile Strength 35,000 psi, Tolerance Rating Oversized
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RUBBER-CAL Neoprene Sheet - Adhesive-Backed - 0.25" Thick x 2" Width x 36" Length - 50A Durometer - Black (30-S50-250)
- ZORO SELECT Bronze Polycarbonate Sheet Stock 48" L x 24" W x 0.118" Thick (BULK-PS-PCT-115)
- ZORO SELECT Cork Sheet, Insulation, 2 In Th, 12 x 36 In (4NLZ9)
- ZORO SELECT Flat Bar Stock, Aluminum, 2 in Over. W (61F1X2-6)
- ZORO SELECT Bronze Hollowbar 932 (13984_6.5_0)
- ZORO SELECT Bronze Hollowbar 954 (14194_6.5_0)
- ZORO SELECT Bronze Hollowbar 932 (13979_3_0)
- ZORO SELECT Bronze Hollowbar 932 (10478_13_0)
- ZORO SELECT Cored Bar, Bronze, Unfnsh OD 1 In L (B932C004008-13)
- ZORO SELECT Cored Bar, Alum Brnze, Unfnsh OD 1-1/4 In (B954C006010-13)
- ZORO SELECT Bronze Hollowbar 932 (10474_13_0)
- Zoro Select Bronze Tube Stock