Shop All Bronze Tube Stock
Zoro Select
Bronze Hollowbar 932
Mfr # 13978_3_0
Zoro # G203070685
product price: $35.29
/ea
$35.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Bronze
- Length 3 in
- Wall Thickness 0.625 in
- Straightness Tolerance +/-0.048 in/ft
- Temper M07
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 13978_3_0
- Zoro # G203070685
- Country of Origin United States
- Category Bronze Tube Stock
Dimensions
Length | 3 in |
Outside Diameter | 1 3/4 in |
Inside Diameter | 0.5 in |
Outside Diameter Tolerance | +0.03 in/+0.134 in |
Inside Diameter Tolerance | -0.019 in/-0.064 in |
Overall Length | 3 in |
Description
932 Bronze Round Tube, Material Bronze, Outside Diameter 1 3/4 in, Inside Diameter 0.5 in, Wall Thickness 0.625 in, Overall Length 3 in, Material Grade 932, Mechanical Finish Mill, Standards ASTM B505, Outside Diameter Tolerance +0.03 in/+0.134 in, Fabrication Cast, Yield Strength 20,000 psi, Temper M07, Rockwell Hardness B27, Shape Round Tube, Straightness Tolerance +/-0.048 in/ft, System of Measurement Inch, Tensile Strength 35,000 psi, Tolerance Rating Oversized
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Blank Stock, Sq, 304SS, 1/2 Tx1/2 In W, 6 ft (4YTT7)
- PROTECTIONPRO 626061 6 mil 20 x 100 ft. Film Polyethylene Sheeting - Black (PR2516429)
- ZORO SELECT Off-White HDPE Sheet Stock 24" L x 12" W x 0.500" Thick (3HML5)
- VISUAL WORKPLACE Vinyl-Olympic, 16"X 50 (20-1600-1650-610)
- ZORO SELECT Bronze Hollowbar 932 (13977_3_0)
- ZORO SELECT Bronze Hollowbar 932 (13976_3_0)
- ZORO SELECT Bronze Hollowbar 954 (14199_13_0)
- ZORO SELECT Bronze Hollowbar 932 (14023_13_0)
- ZORO SELECT Bronze Hollowbar 932 (7907_6.5_0)
- ZORO SELECT Bronze Hollowbar 954 (14189_13_0)
- ZORO SELECT Bronze Hollowbar 932 (13976_6.5_0)
- Zoro Select Bronze Tube Stock