Shop All Bronze Tube Stock
Zoro Select
Bronze Hollowbar 932
Mfr # 13977_13_0
Zoro # G003070922
product price: $101.99
/ea
Free Shipping & Returns
$101.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Alloy Type 932
- Standards ASTM B505
- Outside Diameter 1 1/2 in
- Finish Unpolished
- Length 13 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 13977_13_0
- Zoro # G003070922
- Country of Origin United States
- Category Bronze Tube Stock
Dimensions
Outside Diameter | 1 1/2 in |
Length | 13 in |
Outside Diameter Tolerance | +0.03 in/+0.134 in |
Inside Diameter | 0.5 in |
Inside Diameter Tolerance | -0.019 in/-0.064 in |
Overall Length | 13 in |
Description
932 Bronze Round Tube, Material Bronze, Outside Diameter 1 1/2 in, Inside Diameter 0.5 in, Wall Thickness 0.5 in, Overall Length 13 in, Material Grade 932, Mechanical Finish Mill, Standards ASTM B505, Outside Diameter Tolerance +0.03 in/+0.134 in, Fabrication Cast, Yield Strength 20,000 psi, Temper M07, Rockwell Hardness B27, Shape Round Tube, Straightness Tolerance +/-0.048 in/ft, System of Measurement Inch, Tensile Strength 35,000 psi, Tolerance Rating Oversized
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROFESSIONAL PLASTICS Clear Prismatic Acrylic Sheet, 0.110 X 24 X 48 (25 Sheet Case) [Case] (SACRPRISCL.110X24.0X48.0-25PCS)
- ZORO SELECT Foam Strip, Water-Resistant Closed Cell, 1/4 in W, 50 ft L, 1/8 in Thick, Black (CNES591/81/450T)
- ZORO SELECT Roll, Silicone, 1/32 in. Thick, 10 ft., 30A (BULK-RS-S30-74)
- ZORO SELECT Flat Stock, 0.750", 1" W, 3 ft. (CUREC01172)
- ZORO SELECT Bronze Hollowbar 932 (13978_3_0)
- ZORO SELECT Cored Bar, Bronze, Unfnsh OD 1-1/4 In (B932C006010-13)
- ZORO SELECT Bronze Hollowbar 954 (14196_13_0)
- ZORO SELECT Bronze Hollowbar 954 (14199_13_0)
- ZORO SELECT Bronze Hollowbar 932 (7907_6.5_0)
- ZORO SELECT Bronze Hollowbar 954 (14196_6.5_0)
- ZORO SELECT Bronze Hollowbar 954 (14216_6.5_0)
- Zoro Select Bronze Tube Stock