Shop All Bronze Tube Stock
Zoro Select
Bronze Hollowbar 932
Mfr # 13012_13_0
Zoro # G203070746
Free Shipping & Returns
$192.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 13 in
- Material Bronze
- Typical Hardness B34
- Alloy Type 932
- Wall Thickness 0.75 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 13012_13_0
- Zoro # G203070746
- Country of Origin United States
- Category Bronze Tube Stock
Dimensions
Length | 13 in |
Outside Diameter Tolerance | +0.03 in/+0.134 in |
Inside Diameter | 0.75 in |
Outside Diameter | 2 1/4 in |
Overall Length | 13 in |
Inside Diameter Tolerance | -0.019 in/-0.064 in |
Description
932 Bronze Round Tube, Material Bronze, Outside Diameter 2 1/4 in, Inside Diameter 0.75 in, Wall Thickness 0.75 in, Overall Length 13 in, Material Grade 932, Mechanical Finish Mill, Standards ASTM B505, Outside Diameter Tolerance +0.03 in/+0.134 in, Fabrication Cast, Yield Strength 20,000 psi, Temper M07, Rockwell Hardness B27, Shape Round Tube, Straightness Tolerance +/-0.048 in/ft, System of Measurement Inch, Tensile Strength 35,000 psi, Tolerance Rating Oversized
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Aluminum Hex Bar, 12 in Overall L (18068_12_0)
- ONLINEMETALS 1.25" x 0.3125" Brass Half Oval 360-H02 Extruded (23731)
- ZORO SELECT Gray Polycarbonate Angle Stock, 1 ft L, 0.05 in T, 9,700 psi (BULK-PA-PC-5)
- ADFORS Door and Window Screen, Aluminum, 30 in W, 100 ft L, 0.011 in Wire Dia, Bright (FCS9270-M)
- ZORO SELECT Bronze Hollowbar 932 (10473_3_0)
- ZORO SELECT Bronze Hollowbar 932 (13978_3_0)
- ZORO SELECT Bronze Hollowbar 932 (10481_13_0)
- ZORO SELECT Bronze Hollowbar 932 (10470_13_0)
- ZORO SELECT Bronze Hollowbar 932 (13989_3_0)
- ZORO SELECT Bronze Hollowbar 954 (14216_13_0)
- ZORO SELECT Bronze Hollowbar 932 (10483_13_0)
- Zoro Select Bronze Tube Stock