Shop All Bronze Tube Stock
Zoro Select
Bronze Hollowbar 932
Mfr # 10532_13_0
Zoro # G203070708
Free Shipping & Returns
$541.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Alloy Type 932
- Outside Diameter Tolerance +0.03 in/+0.134 in
- Material Bronze
- Typical Hardness B34
- Standards ASTM B505
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 10532_13_0
- Zoro # G203070708
- Country of Origin United States
- Category Bronze Tube Stock
Dimensions
Outside Diameter Tolerance | +0.03 in/+0.134 in |
Inside Diameter | 5 in |
Outside Diameter | 6 in |
Length | 13 in |
Inside Diameter Tolerance | -0.047 in/-0.109 in |
Overall Length | 13 in |
Description
932 Bronze Round Tube, Material Bronze, Outside Diameter 6 in, Inside Diameter 5 in, Wall Thickness 0.5 in, Overall Length 13 in, Material Grade 932, Mechanical Finish Mill, Standards ASTM B505, Outside Diameter Tolerance +0.03 in/+0.134 in, Fabrication Cast, Yield Strength 20,000 psi, Temper M07, Rockwell Hardness B27, Shape Round Tube, Straightness Tolerance +/-0.048 in/ft, System of Measurement Inch, Tensile Strength 35,000 psi, Tolerance Rating Oversized
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Bar, Rect, Stl, 1018, 1/8 x 1 1/2 In, 6 Ft (2HGY8)
- ONLINEMETALS Bar-Rectangle, Aluminum, 6061 Alloy Type, 96 L. (1186)
- ONLINEMETALS 1.5" Acetal Round Rod (Copolymer) Natural (21239)
- ZORO SELECT Rod, SS, 304, 1 In Dia x 1 Ft L (2EXG5)
- ZORO SELECT Bronze Hollowbar 954 (14188_6.5_0)
- ZORO SELECT Bronze Hollowbar 954 (14196_6.5_0)
- ZORO SELECT Bronze Hollowbar 954 (14193_6.5_0)
- ZORO SELECT Bronze Hollowbar 932 (10527_13_0)
- ZORO SELECT Bronze Hollowbar 954 (14183_13_0)
- ZORO SELECT Bronze Hollowbar 954 (14208_13_0)
- ZORO SELECT Bronze Hollowbar 954 (14191_6.5_0)
- Zoro Select Bronze Tube Stock