Shop All Bronze Tube Stock
Zoro Select
Bronze Hollowbar 932
Mfr # 10527_13_0
Zoro # G403070690
product price: $420.99
/ea
Free Shipping & Returns
$420.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 13 in
- Outside Diameter Tolerance +0.03 in/+0.134 in
- Temper M07
- Wall Thickness 0.5 in
- Inside Diameter 4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 10527_13_0
- Zoro # G403070690
- Country of Origin United States
- Category Bronze Tube Stock
Dimensions
Length | 13 in |
Outside Diameter Tolerance | +0.03 in/+0.134 in |
Inside Diameter | 4 in |
Outside Diameter | 5 in |
Inside Diameter Tolerance | -0.047 in/-0.109 in |
Overall Length | 13 in |
Description
932 Bronze Round Tube, Material Bronze, Outside Diameter 5 in, Inside Diameter 4 in, Wall Thickness 0.5 in, Overall Length 13 in, Material Grade 932, Mechanical Finish Mill, Standards ASTM B505, Outside Diameter Tolerance +0.03 in/+0.134 in, Fabrication Cast, Yield Strength 20,000 psi, Temper M07, Rockwell Hardness B27, Shape Round Tube, Straightness Tolerance +/-0.048 in/ft, System of Measurement Inch, Tensile Strength 35,000 psi, Tolerance Rating Oversized
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Clear Polycarbonate Rod Stock 3 ft. L, 3/8" Dia. (2XPV6)
- RUBBER-CAL Closed Cell Rubber - Blend - 1/8" X 39" X 78" (02-127)
- ZORO SELECT 1/4" Comm. Grade Neoprene Rubber Strip, 2"x36", Black, 60A (BULK-RS-N60-867)
- USA INDUSTRIALS Clean Room FDA Buna-N Sanitary Gasket For 10" Tube (ZCLN-SG-H-10)
- ZORO SELECT Bronze Hollowbar 932 (13989_3_0)
- ZORO SELECT Bronze Hollowbar 932 (10471_3_0)
- ZORO SELECT Bronze Hollowbar 932 (10491_6.5_0)
- ZORO SELECT Cored Bar, Pwdr Brnze, Unfnsh OD 3 In (ET1624)
- ZORO SELECT Bronze Hollowbar 932 (10486_13_0)
- ZORO SELECT Bronze Hollowbar 954 (14183_6.5_0)
- ZORO SELECT Bronze Hollowbar 932 (7907_6.5_0)
- Zoro Select Bronze Tube Stock