Shop All Bronze Tube Stock
Zoro Select
Bronze Hollowbar 932
Mfr # 10510_13_0
Zoro # G803070757
Free Shipping & Returns
$517.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Alloy Type 932
- Straightness Tolerance +/-0.048 in/ft
- Inside Diameter 2 in
- Standards ASTM B505
- Wall Thickness 1 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 10510_13_0
- Zoro # G803070757
- Country of Origin Multiple
- Category Bronze Tube Stock
Dimensions
Inside Diameter | 2 in |
Outside Diameter Tolerance | +0.03 in/+0.134 in |
Outside Diameter | 4 in |
Length | 13 in |
Inside Diameter Tolerance | -0.019 in/-0.064 in |
Overall Length | 13 in |
Description
932 Bronze Round Tube, Material Bronze, Outside Diameter 4 in, Inside Diameter 2 in, Wall Thickness 1 in, Overall Length 13 in, Material Grade 932, Mechanical Finish Mill, Standards ASTM B505, Outside Diameter Tolerance +0.03 in/+0.134 in, Fabrication Cast, Yield Strength 20,000 psi, Temper M07, Rockwell Hardness B27, Shape Round Tube, Straightness Tolerance +/-0.048 in/ft, System of Measurement Inch, Tensile Strength 35,000 psi, Tolerance Rating Oversized
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FIBERGRATE Pedestrian Pultruded Grating, 120 in Span, Grit-Top Surface, ISOFR Resin, Light Gray (872065)
- ZORO SELECT Rod, Steel, 8620, 2 In Dia x 3 Ft L (2KUK6)
- ZORO SELECT Carbon Steel Rod, 6 ft L, 1 1/4 in Dia. (4798_72_0)
- USA INDUSTRIALS Polypropylene Plastic Sheet 12" L x 12" W x 1-1/2" Thick (BULK-PS-PP-310)
- ZORO SELECT Bronze Hollowbar 932 (7934_13_0)
- ZORO SELECT Cored Bar, Alum Brnze, Unfnsh OD 1-1/4 In (B954C006010-13)
- ZORO SELECT Bronze Hollowbar 932 (10486_13_0)
- ZORO SELECT Bronze Hollowbar 954 (14194_13_0)
- ZORO SELECT Bronze Hollowbar 932 (13978_3_0)
- ZORO SELECT Bronze Hollowbar 932 (10474_6.5_0)
- ZORO SELECT Bronze Hollowbar 932 (10470_6.5_0)
- Zoro Select Bronze Tube Stock