Shop All Bronze Tube Stock
Zoro Select
Bronze Hollowbar 932
Mfr # 10507_13_0
Zoro # G003071035
Free Shipping & Returns
$110.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 13 in
- Finish Unpolished
- Outside Diameter Tolerance +0.03 in/+0.134 in
- Alloy Type 932
- Wall Thickness 0.25 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 10507_13_0
- Zoro # G003071035
- Country of Origin United States
- Category Bronze Tube Stock
Dimensions
Length | 13 in |
Outside Diameter Tolerance | +0.03 in/+0.134 in |
Outside Diameter | 2 3/8 in |
Inside Diameter | 1.875 in |
Overall Length | 13 in |
Inside Diameter Tolerance | -0.019 in/-0.064 in |
Description
932 Bronze Round Tube, Material Bronze, Outside Diameter 2 3/8 in, Inside Diameter 1.875 in, Wall Thickness 0.25 in, Overall Length 13 in, Material Grade 932, Mechanical Finish Mill, Standards ASTM B505, Outside Diameter Tolerance +0.03 in/+0.134 in, Fabrication Cast, Yield Strength 20,000 psi, Temper M07, Rockwell Hardness B27, Shape Round Tube, Straightness Tolerance +/-0.048 in/ft, System of Measurement Inch, Tensile Strength 35,000 psi, Tolerance Rating Oversized
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Angle, Al, 6061, 1/8 In T, 1 3/4 In Leg, 4 Ft (2EYU4)
- ZORO SELECT Carbon Steel Square Bar, 12" L, 1 3/8" W (18S1.375-12)
- TRIM-LOK Edge Grip Seal, EPDM, 25 ft Length, 0.375 in Overall Width, Style: Trim with a Side Bulb (3100B3X1/8C-25)
- AMPG Shim, Round, Min ID 0.206 In, PK25 (2JHH9)
- ZORO SELECT Bronze Hollowbar 932 (10486_13_0)
- ZORO SELECT Bronze Hollowbar 954 (14194_13_0)
- ZORO SELECT Bronze Hollowbar 932 (10483_13_0)
- ZORO SELECT Bronze Hollowbar 932 (14042_13_0)
- ZORO SELECT Bronze Hollowbar 932 (10520_13_0)
- ZORO SELECT Bronze Hollowbar 932 (10527_13_0)
- ZORO SELECT Bronze Hollowbar 932 (10481_13_0)
- Zoro Select Bronze Tube Stock