Shop All Bronze Tube Stock
Zoro Select
Bronze Hollowbar 932
Mfr # 10494_13_0
Zoro # G803070825
Free Shipping & Returns
$417.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Bronze
- Straightness Tolerance +/-0.048 in/ft
- Outside Diameter 2 1/2 in
- Inside Diameter 1.5 in
- Outside Diameter Tolerance +0.03 in/+0.134 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 10494_13_0
- Zoro # G803070825
- Country of Origin Multiple
- Category Bronze Tube Stock
Dimensions
Outside Diameter | 2 1/2 in |
Inside Diameter | 1.5 in |
Outside Diameter Tolerance | +0.03 in/+0.134 in |
Length | 13 in |
Overall Length | 13 in |
Inside Diameter Tolerance | -0.019 in/-0.064 in |
Description
932 Bronze Round Tube, Material Bronze, Outside Diameter 2 1/2 in, Inside Diameter 1.5 in, Wall Thickness 1 in, Overall Length 13 in, Material Grade 932, Mechanical Finish Mill, Standards ASTM B505, Outside Diameter Tolerance +0.03 in/+0.134 in, Fabrication Cast, Yield Strength 20,000 psi, Temper M07, Rockwell Hardness B27, Shape Round Tube, Straightness Tolerance +/-0.048 in/ft, System of Measurement Inch, Tensile Strength 35,000 psi, Tolerance Rating Oversized
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Flat Stock, Al, 6061, 3/4 x 1 1/4 In, 3 Ft (61F.75X1.25-36)
- ZORO SELECT Foil Roll, 304 SS, 0.002 Th x24 In W, 50 Ft (4UGK7)
- ZORO SELECT Alloy Steel Rod, 6 ft L, 3/4 in Dia. (7366_72_0)
- ZORO SELECT Roll, Vinyl, 1/4 Th x 36 In W, 50 Ft L, Blk (BULK-RS-PVC70-37)
- ZORO SELECT Bronze Hollowbar 932 (13985_6.5_0)
- ZORO SELECT Bronze Hollowbar 932 (10471_3_0)
- ZORO SELECT Bronze Hollowbar 932 (13976_6.5_0)
- ZORO SELECT Bronze Hollowbar 954 (14208_6.5_0)
- ZORO SELECT Bronze Hollowbar 954 (14199_13_0)
- ZORO SELECT Bronze Hollowbar 932 (14005_13_0)
- ZORO SELECT Bronze Hollowbar 954 (14194_13_0)
- Zoro Select Bronze Tube Stock