Shop All Bronze Tube Stock
Zoro Select
Bronze Hollowbar 932
Mfr # 10493_13_0
Zoro # G003070847
product price: $174.99
/ea
Free Shipping & Returns
$174.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Straightness Tolerance +/-0.048 in/ft
- Typical Hardness B34
- Inside Diameter 1.5 in
- Outside Diameter Tolerance +0.03 in/+0.134 in
- Alloy Type 932
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 10493_13_0
- Zoro # G003070847
- Country of Origin United States
- Category Bronze Tube Stock
Dimensions
Inside Diameter | 1.5 in |
Outside Diameter Tolerance | +0.03 in/+0.134 in |
Length | 13 in |
Outside Diameter | 2 1/2 in |
Inside Diameter Tolerance | -0.019 in/-0.064 in |
Overall Length | 13 in |
Description
932 Bronze Round Tube, Material Bronze, Outside Diameter 2 1/2 in, Inside Diameter 1.5 in, Wall Thickness 0.5 in, Overall Length 13 in, Material Grade 932, Mechanical Finish Mill, Standards ASTM B505, Outside Diameter Tolerance +0.03 in/+0.134 in, Fabrication Cast, Yield Strength 20,000 psi, Temper M07, Rockwell Hardness B27, Shape Round Tube, Straightness Tolerance +/-0.048 in/ft, System of Measurement Inch, Tensile Strength 35,000 psi, Tolerance Rating Oversized
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Flat Bar Stock 6061, 12 in Overall L (61F.5X10-12)
- ZORO SELECT 1/2" Comm. Grade Buna-N Rubber Roll, 36"x20 ft., Black, 50A (BULK-RS-H50-993)
- ONLINEMETALS 0.5" x 3" Stainless Rectangle Bar 304/304L (4437)
- ZORO SELECT Aluminum Rectangle Tube, Aluminum, 6061 Alloy Type, 72 in L. (18003_72_0)
- ZORO SELECT Bronze Hollowbar 932 (7907_6.5_0)
- ZORO SELECT Bronze Hollowbar 954 (14191_13_0)
- ZORO SELECT Bronze Hollowbar 932 (13989_3_0)
- ZORO SELECT Bronze Hollowbar 932 (10491_6.5_0)
- ZORO SELECT Cored Bar, Pwdr Brnze, Unfnsh OD 3 In (ET1624)
- ZORO SELECT Bronze Hollowbar 954 (14194_13_0)
- ZORO SELECT Bronze Hollowbar 932 (13979_3_0)
- Zoro Select Bronze Tube Stock