Shop All Bronze Tube Stock
Zoro Select
Bronze Hollowbar 932
Mfr # 10486_13_0
Zoro # G003070687
product price: $313.99
/ea
Free Shipping & Returns
$313.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Standards ASTM B505
- Alloy Type 932
- Straightness Tolerance +/-0.048 in/ft
- Typical Hardness B34
- Hardness Scale Rockwell
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 10486_13_0
- Zoro # G003070687
- Country of Origin Multiple
- Category Bronze Tube Stock
Dimensions
Inside Diameter | 1.25 in |
Outside Diameter | 3 in |
Outside Diameter Tolerance | +0.03 in/+0.134 in |
Length | 13 in |
Overall Length | 13 in |
Inside Diameter Tolerance | -0.019 in/-0.064 in |
Description
932 Bronze Round Tube, Material Bronze, Outside Diameter 3 in, Inside Diameter 1.25 in, Wall Thickness 0.875 in, Overall Length 13 in, Material Grade 932, Mechanical Finish Mill, Standards ASTM B505, Outside Diameter Tolerance +0.03 in/+0.134 in, Fabrication Cast, Yield Strength 20,000 psi, Temper M07, Rockwell Hardness B27, Shape Round Tube, Straightness Tolerance +/-0.048 in/ft, System of Measurement Inch, Tensile Strength 35,000 psi, Tolerance Rating Oversized
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT U-Channel, AL 6063, 0.093 Th, 1/2 In x 8 ft (6ALZ3)
- ZORO SELECT Music Wire, Type 302 SS, 16, 0.037 In (29037)
- USA INDUSTRIALS Black Acetal Plastic Sheet 4 ft L x 2 ft W x 3/4 in Thick (BULK-PS-ACB-37)
- ZORO SELECT Foam Sheet, Crosslink, 24 in W, 48 in L, 1/8 in Thick, Blue (1001312BLU)
- ZORO SELECT Bronze Hollowbar 932 (13984_6.5_0)
- ZORO SELECT Bronze Hollowbar 954 (14191_13_0)
- ZORO SELECT Bronze Hollowbar 954 (14196_13_0)
- ZORO SELECT Bronze Hollowbar 954 (14188_13_0)
- ZORO SELECT Bronze Hollowbar 954 (14194_13_0)
- ZORO SELECT Bronze Hollowbar 932 (13976_6.5_0)
- ZORO SELECT Bronze Hollowbar 932 (13985_6.5_0)
- Zoro Select Bronze Tube Stock