Shop All Bronze Tube Stock
Zoro Select
Bronze Hollowbar 932
Mfr # 10481_3_0
Zoro # G303070639
Sold in multiples of 2 for $12.70
$12.70
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Bronze
- Outside Diameter 1 1/2 in
- Temper M07
- Length 3 in
- Straightness Tolerance +/-0.048 in/ft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 10481_3_0
- Zoro # G303070639
- Country of Origin United States
- Category Bronze Tube Stock
Dimensions
Outside Diameter | 1 1/2 in |
Length | 3 in |
Outside Diameter Tolerance | +0.03 in/+0.134 in |
Inside Diameter | 1.25 in |
Inside Diameter Tolerance | -0.019 in/-0.064 in |
Overall Length | 3 in |
Description
932 Bronze Round Tube, Material Bronze, Outside Diameter 1 1/2 in, Inside Diameter 1.25 in, Wall Thickness 0.125 in, Overall Length 3 in, Material Grade 932, Mechanical Finish Mill, Standards ASTM B505, Outside Diameter Tolerance +0.03 in/+0.134 in, Fabrication Cast, Yield Strength 20,000 psi, Temper M07, Rockwell Hardness B27, Shape Round Tube, Straightness Tolerance +/-0.048 in/ft, System of Measurement Inch, Tensile Strength 35,000 psi, Tolerance Rating Oversized
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ONLINEMETALS 0.1875" x 1" Carbon Steel Rectangle Bar 1018 Cold Finish (6815)
- ZORO SELECT Carbon Steel Hex Bar, 12 in L, 5/16 in W (22538_12_0)
- PHIFER Door and Window Screen, Aluminum, 72 in W, 100 ft L, 0.01 in Wire Dia, Silver (3000742)
- USA INDUSTRIALS Plant Fiber Sheet - 1/8" Thick x 36" Wide x 24" Long (BULK-PLF-51)
- ZORO SELECT Bronze Hollowbar 954 (14189_13_0)
- ZORO SELECT Bronze Hollowbar 932 (13976_3_0)
- ZORO SELECT Bronze Hollowbar 954 (14187_13_0)
- ZORO SELECT Bronze Hollowbar 932 (14087_13_0)
- ZORO SELECT Bronze Hollowbar 932 (7934_13_0)
- ZORO SELECT Bronze Hollowbar 932 (13987_13_0)
- ZORO SELECT Bronze Hollowbar 932 (13978_3_0)
- Zoro Select Bronze Tube Stock