Shop All Bronze Tube Stock
Zoro Select
Bronze Hollowbar 932
Mfr # 10476_3_0
Zoro # G803070788
$26.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wall Thickness 0.375 in
- Typical Hardness B34
- Straightness Tolerance +/-0.048 in/ft
- Finish Unpolished
- Material Bronze
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 10476_3_0
- Zoro # G803070788
- Country of Origin United States
- Category Bronze Tube Stock
Dimensions
Outside Diameter | 1 3/4 in |
Outside Diameter Tolerance | +0.03 in/+0.134 in |
Length | 3 in |
Inside Diameter | 1 in |
Overall Length | 3 in |
Inside Diameter Tolerance | -0.019 in/-0.064 in |
Description
932 Bronze Round Tube, Material Bronze, Outside Diameter 1 3/4 in, Inside Diameter 1 in, Wall Thickness 0.375 in, Overall Length 3 in, Material Grade 932, Mechanical Finish Mill, Standards ASTM B505, Outside Diameter Tolerance +0.03 in/+0.134 in, Fabrication Cast, Yield Strength 20,000 psi, Temper M07, Rockwell Hardness B27, Shape Round Tube, Straightness Tolerance +/-0.048 in/ft, System of Measurement Inch, Tensile Strength 35,000 psi, Tolerance Rating Oversized
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Rod Stock, SS, 12 in Overall L (0R.375-12)
- ZORO SELECT Black HDPE Plastic Sheet Stock 36" L x 36" W x 1/2" Thick (BULK-PS-PE-884)
- ZORO SELECT Black UHMW Polyethylene Sheet Stock 60" L x 48" W x 1/4" Thick (BULK-PS-UHMWB-35)
- PRECISION BRAND ShimStck, Sheet, Poly, 0.0015 In, 5 L, PK5 (44515)
- ZORO SELECT Bronze Hollowbar 954 (14193_6.5_0)
- ZORO SELECT Bronze Hollowbar 932 (7907_6.5_0)
- ZORO SELECT Bronze Hollowbar 932 (10474_3_0)
- ZORO SELECT Bronze Hollowbar 932 (14075_13_0)
- ZORO SELECT Bronze Hollowbar 954 (14196_6.5_0)
- ZORO SELECT Bronze Hollowbar 954 (14199_13_0)
- ZORO SELECT Bronze Hollowbar 932 (13979_3_0)
- Zoro Select Bronze Tube Stock