Shop All Bronze Tube Stock
Zoro Select
Bronze Hollowbar 932
Mfr # 10476_13_0
Zoro # G203070838
Free Shipping & Returns
$116.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Straightness Tolerance +/-0.048 in/ft
- Outside Diameter 1 3/4 in
- Typical Hardness B34
- Alloy Type 932
- Wall Thickness 0.375 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 10476_13_0
- Zoro # G203070838
- Country of Origin United States
- Category Bronze Tube Stock
Dimensions
Outside Diameter | 1 3/4 in |
Outside Diameter Tolerance | +0.03 in/+0.134 in |
Length | 13 in |
Inside Diameter | 1 in |
Inside Diameter Tolerance | -0.019 in/-0.064 in |
Overall Length | 13 in |
Description
932 Bronze Round Tube, Material Bronze, Outside Diameter 1 3/4 in, Inside Diameter 1 in, Wall Thickness 0.375 in, Overall Length 13 in, Material Grade 932, Mechanical Finish Mill, Standards ASTM B505, Outside Diameter Tolerance +0.03 in/+0.134 in, Fabrication Cast, Yield Strength 20,000 psi, Temper M07, Rockwell Hardness B27, Shape Round Tube, Straightness Tolerance +/-0.048 in/ft, System of Measurement Inch, Tensile Strength 35,000 psi, Tolerance Rating Oversized
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROFESSIONAL PLASTICS Clear Plexiglass Sheet, 0.125 Thick, 48 X 96 (SPLEXICL.125-48X96)
- ZORO SELECT Centerless Round, 1045, 1 In Dia x 1 Ft L (3ANL4)
- ONLINEMETALS 0.875" OD x 0.12" Wall x 0.64" ID Carbon Steel Round Tube A513-Type 5 DOM (7773)
- ZORO SELECT Carbon Steel Square Tube, 4' L, 1.5" W (HTSQ/15001500125-48)
- ZORO SELECT Bronze Hollowbar 932 (10527_13_0)
- ZORO SELECT Bronze Hollowbar 932 (10470_3_0)
- ZORO SELECT Bronze Hollowbar 932 (10520_13_0)
- ZORO SELECT Bronze Hollowbar 954 (14216_13_0)
- ZORO SELECT Bronze Hollowbar 932 (10503_13_0)
- ZORO SELECT Bronze Hollowbar 954 (14196_13_0)
- ZORO SELECT Bronze Hollowbar 932 (13996_3_0)
- Zoro Select Bronze Tube Stock