Shop All Bronze Tube Stock
Zoro Select
Bronze Hollowbar 932
Mfr # 10475_13_0
Zoro # G803070870
Free Shipping & Returns
$75.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Outside Diameter Tolerance +0.03 in/+0.134 in
- Wall Thickness 0.25 in
- Finish Unpolished
- Inside Diameter 1 in
- Length 13 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 10475_13_0
- Zoro # G803070870
- Country of Origin United States
- Category Bronze Tube Stock
Dimensions
Outside Diameter Tolerance | +0.03 in/+0.134 in |
Inside Diameter | 1 in |
Length | 13 in |
Outside Diameter | 1 1/2 in |
Overall Length | 13 in |
Inside Diameter Tolerance | -0.019 in/-0.064 in |
Description
932 Bronze Round Tube, Material Bronze, Outside Diameter 1 1/2 in, Inside Diameter 1 in, Wall Thickness 0.25 in, Overall Length 13 in, Material Grade 932, Mechanical Finish Mill, Standards ASTM B505, Outside Diameter Tolerance +0.03 in/+0.134 in, Fabrication Cast, Yield Strength 20,000 psi, Temper M07, Rockwell Hardness B27, Shape Round Tube, Straightness Tolerance +/-0.048 in/ft, System of Measurement Inch, Tensile Strength 35,000 psi, Tolerance Rating Oversized
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 1/64" Military Spec. Buna-N Rubber Sheet, 12"x36", Black, 40A (BULK-RS-H40MIL-39)
- ONLINEMETALS 0.75" OD x 0.095" Wall x 0.56" ID Carbon Steel Round Tube A513-Type 5 DOM (15523)
- ZORO SELECT Bar, Rect, Stl, 1018, 1/8 x 3/4 In, 6 Ft (2HGY5)
- ZORO SELECT Flat Stock, LCS, Oiled, 1/32In T, 2 Wx4 Ft L (6SH22X24-48)
- ZORO SELECT Bronze Hollowbar 932 (13984_13_0)
- ZORO SELECT Bronze Hollowbar 932 (10503_13_0)
- ZORO SELECT Bronze Hollowbar 932 (13985_13_0)
- ZORO SELECT Bronze Hollowbar 932 (10474_13_0)
- ZORO SELECT Cored Bar, Alum Brnze, Unfnsh OD 1-1/4 In (B954C006010-13)
- ZORO SELECT Bronze Hollowbar 932 (10486_13_0)
- ZORO SELECT Bronze Hollowbar 932 (14075_13_0)
- Zoro Select Bronze Tube Stock