Shop All Bronze Tube Stock
Zoro Select
Bronze Hollowbar 932
Mfr # 10474_3_0
Zoro # G803070962
$8.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Typical Hardness B34
- Wall Thickness 0.25 in
- Standards ASTM B505
- Finish Unpolished
- Hardness Scale Rockwell
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 10474_3_0
- Zoro # G803070962
- Country of Origin United States
- Category Bronze Tube Stock
Dimensions
Inside Diameter | 0.75 in |
Outside Diameter | 1 1/4 in |
Outside Diameter Tolerance | +0.03 in/+0.134 in |
Length | 3 in |
Overall Length | 3 in |
Inside Diameter Tolerance | -0.019 in/-0.064 in |
Description
932 Bronze Round Tube, Material Bronze, Outside Diameter 1 1/4 in, Inside Diameter 0.75 in, Wall Thickness 0.25 in, Overall Length 3 in, Material Grade 932, Mechanical Finish Mill, Standards ASTM B505, Outside Diameter Tolerance +0.03 in/+0.134 in, Fabrication Cast, Yield Strength 20,000 psi, Temper M07, Rockwell Hardness B27, Shape Round Tube, Straightness Tolerance +/-0.048 in/ft, System of Measurement Inch, Tensile Strength 35,000 psi, Tolerance Rating Oversized
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Water Hard Drill Rod, W1, 15/32, 0.4687 In (W1D15326)
- ONLINEMETALS 0.4375" Brass Round Bar 464-H02 Extruded (19758)
- ZORO SELECT White UHMW Polyethylene Tube Stock 5 ft L, 2 in Inside Dia, 3 in Outside Dia (63944104)
- ZORO SELECT Felt Sheet, F5, 1/8 In Thick, 12 x 12 In (2FKL8)
- ZORO SELECT Bronze Hollowbar 954 (14191_13_0)
- ZORO SELECT Bronze Hollowbar 932 (13978_3_0)
- ZORO SELECT Bronze Hollowbar 932 (13979_3_0)
- ZORO SELECT Bronze Hollowbar 932 (13984_6.5_0)
- ZORO SELECT Bronze Hollowbar 932 (14005_6.5_0)
- ZORO SELECT Bronze Hollowbar 954 (14188_13_0)
- ZORO SELECT Bronze Hollowbar 932 (13976_6.5_0)
- Zoro Select Bronze Tube Stock