Shop All Bronze Tube Stock
Zoro Select
Bronze Hollowbar 932
Mfr # 10472_3_0
Zoro # G203070753
$20.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Inside Diameter 0.625 in
- Straightness Tolerance +/-0.048 in/ft
- Outside Diameter 1 3/8 in
- Length 3 in
- Alloy Type 932
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 10472_3_0
- Zoro # G203070753
- Country of Origin United States
- Category Bronze Tube Stock
Dimensions
Inside Diameter | 0.625 in |
Outside Diameter | 1 3/8 in |
Length | 3 in |
Outside Diameter Tolerance | +0.03 in/+0.134 in |
Overall Length | 3 in |
Inside Diameter Tolerance | -0.019 in/-0.064 in |
Description
932 Bronze Round Tube, Material Bronze, Outside Diameter 1 3/8 in, Inside Diameter 0.625 in, Wall Thickness 0.375 in, Overall Length 3 in, Material Grade 932, Mechanical Finish Mill, Standards ASTM B505, Outside Diameter Tolerance +0.03 in/+0.134 in, Fabrication Cast, Yield Strength 20,000 psi, Temper M07, Rockwell Hardness B27, Shape Round Tube, Straightness Tolerance +/-0.048 in/ft, System of Measurement Inch, Tensile Strength 35,000 psi, Tolerance Rating Oversized
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Metal Grating, Smooth, 24In. W, 1In. H (23125S100-A6)
- ONLINEMETALS 1" x 1" x 0.125" Aluminum T-Bar 6063-T52-Extruded (21873)
- ZORO SELECT Rubber Cord, Buna, 1 In Dia, 100 Ft. (ZUSA-RC-240)
- ZORO SELECT Foam Sheet, Crosslink, 24 in W, 24 in L, 1/8 in Thick, Red (1001306R)
- ZORO SELECT Bronze Hollowbar 954 (14183_6.5_0)
- ZORO SELECT Bronze Hollowbar 932 (14013_6.5_0)
- ZORO SELECT Bronze Hollowbar 932 (13996_3_0)
- ZORO SELECT Bronze Hollowbar 932 (13985_13_0)
- ZORO SELECT Cored Bar, Pwdr Brnze, Unfnsh OD 3 In (ET1624)
- ZORO SELECT Bronze Hollowbar 932 (10486_13_0)
- ZORO SELECT Bronze Hollowbar 932 (14023_13_0)
- Zoro Select Bronze Tube Stock