Shop All Bronze Tube Stock
Zoro Select
Bronze Hollowbar 932
Mfr # 10471_13_0
Zoro # G803070641
$28.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Outside Diameter Tolerance +0.03 in/+0.134 in
- Hardness Scale Rockwell
- Wall Thickness 0.188 in
- Temper M07
- Outside Diameter 1 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 10471_13_0
- Zoro # G803070641
- Country of Origin United States
- Category Bronze Tube Stock
Dimensions
Outside Diameter Tolerance | +0.03 in/+0.134 in |
Outside Diameter | 1 in |
Length | 13 in |
Inside Diameter | 0.625 in |
Inside Diameter Tolerance | -0.019 in/-0.064 in |
Overall Length | 13 in |
Description
932 Bronze Round Tube, Material Bronze, Outside Diameter 1 in, Inside Diameter 0.625 in, Wall Thickness 0.188 in, Overall Length 13 in, Material Grade 932, Mechanical Finish Mill, Standards ASTM B505, Outside Diameter Tolerance +0.03 in/+0.134 in, Fabrication Cast, Yield Strength 20,000 psi, Temper M07, Rockwell Hardness B27, Shape Round Tube, Straightness Tolerance +/-0.048 in/ft, System of Measurement Inch, Tensile Strength 35,000 psi, Tolerance Rating Oversized
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Foam Sheet, Crosslink, 48 in W, 96 in L, 1 in Thick, Black (ZUSA-XPE-96)
- ZORO SELECT Clear Polycarbonate Film Stock 48" L x 24" W x 0.020" Thick (BULK-PF-PC-82)
- ZORO SELECT Black Acetal Rectangle Stock 12" L x 3" W x 1/2" Thick (BULK-PS-ACB-226)
- ZORO SELECT Slotted Shim 4 x 4" x 0.004", Pk20 (36D747)
- ZORO SELECT Bronze Hollowbar 932 (13985_13_0)
- ZORO SELECT Bronze Hollowbar 932 (13976_6.5_0)
- ZORO SELECT Bronze Hollowbar 954 (14191_6.5_0)
- ZORO SELECT Bronze Hollowbar 954 (14187_13_0)
- ZORO SELECT Bronze Hollowbar 932 (10470_6.5_0)
- ZORO SELECT Bronze Hollowbar 932 (10474_6.5_0)
- ZORO SELECT Bronze Hollowbar 932 (10481_13_0)
- Zoro Select Bronze Tube Stock