Shop All Bronze Tube Stock
Zoro Select
Bronze Hollowbar 932
Mfr # 10470_3_0
Zoro # G203070920
product price: $5.85
/ea
Sold in multiples of 2 for $11.70
$11.70
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Outside Diameter Tolerance +0.03 in/+0.134 in
- Outside Diameter 1 in
- Hardness Scale Rockwell
- Finish Unpolished
- Length 3 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 10470_3_0
- Zoro # G203070920
- Country of Origin United States
- Category Bronze Tube Stock
Dimensions
Outside Diameter Tolerance | +0.03 in/+0.134 in |
Outside Diameter | 1 in |
Length | 3 in |
Inside Diameter | 0.5 in |
Inside Diameter Tolerance | -0.019 in/-0.064 in |
Overall Length | 3 in |
Description
932 Bronze Round Tube, Material Bronze, Outside Diameter 1 in, Inside Diameter 0.5 in, Wall Thickness 0.25 in, Overall Length 3 in, Material Grade 932, Mechanical Finish Mill, Standards ASTM B505, Outside Diameter Tolerance +0.03 in/+0.134 in, Fabrication Cast, Yield Strength 20,000 psi, Temper M07, Rockwell Hardness B27, Shape Round Tube, Straightness Tolerance +/-0.048 in/ft, System of Measurement Inch, Tensile Strength 35,000 psi, Tolerance Rating Oversized
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Carbon Steel Hex Bar, 12 in L, 3/4 in W (18H.75-12)
- ADFORS Door and Window Screen, Aluminum, 60 in W, 100 ft L, 0.011 in Wire Dia, Bright (FCS9352-M)
- ZORO SELECT Alloy Steel Rod, 6 in L, 1 3/8 in Dia. (40r1.375-6)
- ZORO SELECT Rod Stock, Brass, 3/8 in. x 3 ft., PK3 (1167)
- ZORO SELECT Bronze Hollowbar 954 (14196_6.5_0)
- ZORO SELECT Bronze Hollowbar 954 (14194_13_0)
- ZORO SELECT Bronze Hollowbar 932 (10481_13_0)
- ZORO SELECT Bronze Hollowbar 932 (14062_13_0)
- ZORO SELECT Bronze Hollowbar 932 (14003_3_0)
- ZORO SELECT Bronze Hollowbar 932 (14005_6.5_0)
- ZORO SELECT Bronze Hollowbar 932 (10491_6.5_0)
- Zoro Select Bronze Tube Stock