Shop All Bronze Tube Stock
Zoro Select
Bronze Hollowbar 863
Mfr # 25756_13_0
Zoro # G803070580
Free Shipping & Returns
$202.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Typical Hardness B97
- Standards ASTM B271, ASTM B505
- Temper M07
- Inside Diameter 1 in
- Outside Diameter 2 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 25756_13_0
- Zoro # G803070580
- Country of Origin United States
- Category Bronze Tube Stock
Dimensions
Inside Diameter | 1 in |
Outside Diameter | 2 1/2 in |
Length | 13 in |
Outside Diameter Tolerance | +0.0525 in/+0.109 in |
Inside Diameter Tolerance | -0.019 in/-0.064 in |
Overall Length | 13 in |
Description
863 Bronze Round Tube, Material Bronze, Outside Diameter 2 1/2 in, Inside Diameter 1 in, Wall Thickness 0.75 in, Overall Length 13 in, Material Grade 863, Mechanical Finish Mill, Standards ASTM B271, ASTM B505, Outside Diameter Tolerance +0.0525 in/+0.109 in, Fabrication Cast, Yield Strength 69,000 psi, Temper M07, Rockwell Hardness B101, Shape Round Tube, Straightness Tolerance +/-0.05 in/ft, System of Measurement Inch, Tensile Strength 120,000 psi, Tolerance Rating Oversized
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- E. JAMES Rubber Strip, Neoprene, 1"Thick, 36"x6", 50A (355-1HGZ)
- PROFESSIONAL PLASTICS Torlon 12 L, 2 W (RTOR43012.000)
- ZORO SELECT Angle, Al, 6061, 1/4 In T, 2 In Leg, 4 Ft L (2EYU6)
- PRECISION BRAND Shim Stock, Roll, Brass, 0.0050 In, 12 In (17315)
- ZORO SELECT Bronze Hollowbar 954 (14194_6.5_0)
- ZORO SELECT Cored Bar, Bronze, Unfnsh OD 1-1/4 In (B932C006010-13)
- ZORO SELECT Bronze Hollowbar 932 (13979_3_0)
- ZORO SELECT Bronze Hollowbar 932 (10470_6.5_0)
- ZORO SELECT Bronze Hollowbar 954 (14188_13_0)
- ZORO SELECT Bronze Hollowbar 954 (14183_6.5_0)
- ZORO SELECT Bronze Hollowbar 932 (13978_3_0)
- Zoro Select Bronze Tube Stock