Shop All Brass Pipe Fittings
This Product is Discontinued
Zoro Select
Brass Union, FNPT, 1/2" Pipe Size (Discontinued)
Mfr # 82104-08
Zoro # G3152651
This Product is Discontinued
Key Features
- Pipe Size - Pipe Fitting 1/2"
- Specific Fitting Shape Union
- Pipe Fitting Material Brass
- Fitting Connection Type FNPT
- Fitting Schedule/Class Class 250
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 82104-08
- Zoro # G3152651
- Country of Origin United States
- Category Brass Pipe Fittings
Dimensions
Pipe Size - Pipe Fitting | 1/2" |
Pipe Fitting Length | 2-1/4" |
Pipe Size (Fittings) | 1/2" |
Outside Dia. | 3/4" |
Fitting Length | 2-1/4" |
Pipe Size | 1/2 in |
Fitting Side A Outside Diameter | 3/4 in |
Fitting Thread Size A | 1/2 in -14 |
Fitting Pipe Size | 1/2 in x 1/2 in |
Fitting Side B Outside Diameter | 3/4 in |
Fitting Side B Nominal Pipe Size | 1/2 in |
Fitting Thread Size B | 1/2 in -14 |
Fitting Side A Nominal Pipe Size | 1/2 in |
Description
Union, Brass, CA360, Class Class 250, For Pipe Schedule 80, 1/2 in, Female, NPT, 3/4 in, 14, 1/2 in -14, 1/2 in, Female, NPT, 3/4 in, 14, 1/2 in -14, 400 psi Maximum Operating Pressure
Restrictions
- WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.