Shop All Brass Tube Stock
Zoro Select
Brass Tube
Mfr # 8208
Zoro # G508413576
product price: $4.15
/ea
Sold in multiples of 3 for $12.45
$12.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Brass
- Wall Thickness 0.029 in
- Application Arts and Crafts, Automotive, Electrical and Tech Components, Hobby Model Making, Home Decor, HVAC, Knife Making, Marine Hardware, Mechanical Components, Musical Instruments, Original Equipment Manufacturing, Plumbing
- Standards ASTM B36
- Temper H02
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 8208
- Zoro # G508413576
- UPC # 614121182080
- Country of Origin United States
- Category Brass Tube Stock
Dimensions
Inside Diameter | 0.161 in |
Outside Diameter | 7/32 in |
Overall Length | 12 in |
Details
Item | 260 Brass Round Tube |
Material | Brass |
Wall Thickness | 0.029 in |
Application | Arts and Crafts, Automotive, Electrical and Tech Components, Hobby Model Making, Home Decor, HVAC, Knife Making, Marine Hardware, Mechanical Components, Musical Instruments, Original Equipment Manufacturing, Plumbing |
Standards | ASTM B36 |
Temper | H02 |
Mechanical Finish | Mill |
Heat Treatable | No |
Shape | Round Tube |
Material Grade | 260 |
System of Measurement | Inch |
Heat Treatment | No Heat Treatment |
Description
260 Brass Round Tube, Material Brass, Outside Diameter 7/32 in, Inside Diameter 0.161 in, Wall Thickness 0.029 in, Overall Length 12 in, Material Grade 260, Mechanical Finish Mill, Standards ASTM B36, Heat Treatable No, Heat Treatment No Heat Treatment, Temper H02, Application Arts and Crafts, Automotive, Electrical and Tech Components, Hobby Model Making, Home Decor, HVAC, Knife Making, Marine Hardware, Mechanical Components, Musical Instruments, Original Equipment Manufacturing, Plumbing
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Plate Stock, 3003 Al, H14, 3/16Tx12Wx24 InL (03P.188X12-24)
- ZORO SELECT 3/32" Comm. Grade Neoprene Rubber Sheet, 12"x12", Black, 50A (BULK-RS-N50-242)
- ZORO SELECT Alloy Steel Round Tube, 6' L, 3/4" Dia. (7326_72_0)
- ZORO SELECT Aluminum Rectangle Tube, Aluminum, 6063 Alloy Type, 12 in L. (18110_12_0)
- ZORO SELECT Brass Tube (8205)
- ZORO SELECT Brass Tube (8207)
- ZORO SELECT Brass Tube (8209)
- ZORO SELECT Tubing, sq., 3/32 in. Outside sq.PK2 (8150)
- ZORO SELECT Tubing, Rectangular, 1/8 in. x 1/4 in. (8264)
- ZORO SELECT Tubing, Rectangular, 3/16 in. x 3/8 in. (8268)
- ONLINEMETALS 0.25" x 2.5" Carbon Steel Rectangle Bar 1018 Cold Finish (7471)
- Zoro Select Brass Tube Stock