Shop All Brass Tube Stock
Zoro Select
Brass Tube
Mfr # 8205
Zoro # G108413525
product price: $2.75
/ea
Sold in multiples of 4 for $11.00
$11.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Brass
- Wall Thickness 0.029 in
- Standards ASTM B36
- Temper H02
- Application Arts and Crafts, Automotive, Electrical and Tech Components, Hobby Model Making, Home Decor, HVAC, Knife Making, Marine Hardware, Mechanical Components, Musical Instruments, Original Equipment Manufacturing, Plumbing
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 8205
- Zoro # G108413525
- UPC # 614121182059
- Country of Origin United States
- Category Brass Tube Stock
Dimensions
Inside Diameter | 0.067 in |
Outside Diameter | 1/8 in |
Overall Length | 12 in |
Details
Item | 260 Brass Round Tube |
Material | Brass |
Wall Thickness | 0.029 in |
Standards | ASTM B36 |
Temper | H02 |
Application | Arts and Crafts, Automotive, Electrical and Tech Components, Hobby Model Making, Home Decor, HVAC, Knife Making, Marine Hardware, Mechanical Components, Musical Instruments, Original Equipment Manufacturing, Plumbing |
Material Grade | 260 |
Heat Treatable | No |
Shape | Round Tube |
Mechanical Finish | Mill |
System of Measurement | Inch |
Heat Treatment | No Heat Treatment |
Description
260 Brass Round Tube, Material Brass, Outside Diameter 1/8 in, Inside Diameter 0.067 in, Wall Thickness 0.029 in, Overall Length 12 in, Material Grade 260, Mechanical Finish Mill, Standards ASTM B36, Heat Treatable No, Heat Treatment No Heat Treatment, Temper H02, Application Arts and Crafts, Automotive, Electrical and Tech Components, Hobby Model Making, Home Decor, HVAC, Knife Making, Marine Hardware, Mechanical Components, Musical Instruments, Original Equipment Manufacturing, Plumbing
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ONLINEMETALS 2" Carbon Steel Round Bar A36 Hot Rolled (10256)
- ZORO SELECT Flat Stock, Al, 6061, 1 x 4 In, 1 Ft (61F1X4-12)
- E. JAMES Rubber Sheet, Gum, 1/16"Thick, 36"x12", 40A (387-1/16C)
- GLAZELOCK 1/8", 2" x 4" Plastic Flat Plate Shims Red 600pc/box (50 sheets of 12) (FS02)
- ZORO SELECT Tubing, sq., 1/16 in. Outside sq., PK2 (8149)
- ZORO SELECT Tubing, sq., 0.222 in. Inside sq. (8122)
- ZORO SELECT Tubing, Rectangular, 5/32 in.x 5/16 in. (8266)
- ZORO SELECT Tubing, sq., 0.097 in. Inside sq. (8151)
- ZORO SELECT Tubing, sq., 7/32 in. Outside sq. (8154)
- ZORO SELECT Tubing, sq., 5/32 in. Outside sq. (8152)
- ONLINEMETALS 2" x 3" x 0.25" Aluminum Angle 6061-T6 Extruded Structural (19688)
- Zoro Select Brass Tube Stock