Shop All Brass Pipe Fittings
Zoro Select
Brass Tee, MNPT, 1/8" Pipe Size
Mfr # 706232-02
Zoro # G5123413
product price: $7.65
/ea
$7.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size - Pipe Fitting 1/8"
- Specific Fitting Shape Tee
- Pipe Fitting Material Brass
- Fitting Connection Type MNPT
- Basic Pipe Fitting Material Metal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 706232-02
- Zoro # G5123413
- Country of Origin United States
- Category Brass Pipe Fittings
Dimensions
Pipe Size - Pipe Fitting | 1/8" |
Pipe Size (Fittings) | 1/8" |
Fitting Length | 47/64" |
Pipe Fitting Length | 47/64" |
Outside Dia. | 13/32" |
Overall Length | 1 1/4 in |
Pipe Size | 1/8 in |
Thread Size | 1/8-27 |
Fitting Thread Size B | 1/8 in -27 |
Fitting Side C Outside Diameter | 3/8 in |
Fitting Thread Size A | 1/8 in -27 |
Fitting Side B Nominal Pipe Size | 1/8 in |
Fitting Side B Outside Diameter | 3/8 in |
Fitting Side A Outside Diameter | 3/8 in |
Fitting Side A Nominal Pipe Size | 1/8 in |
Fitting Side C Nominal Pipe Size | 1/8 in |
Fitting Pipe Size | 1/8 in x 1/8 in x 1/8 in |
Description
Male Tee, Brass, CA2745, 1/8 in, Male, NPT, 3/8 in, 27, 1/8 in -27, 1/8 in, Male, NPT, 3/8 in, 27, 1/8 in -27, 1/8 in, Male, NPT, 3/8 in, 1,000 psi Maximum Operating Pressure
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RIZON Tub Spout, Metal, Plastic (3839BN)
- DIXON 1 in-1.5 in SINGLE PIN HDCLAMP 304 W/CROSS HOLE (13MHHM100-150)
- DELTA Delta Commercial Other: 1-1/2" X 18" Ada Grab Bar, Concealed Mounting (40118-SS)
- ASCO Valve Rebuild Kit, With Instructions (302276)
- ZORO SELECT Coupling, Black Zinc-Plated Brass, 1/4 in (ZUSA-PF-9071)
- ZORO SELECT Red Brass 90 Degrees Elbow, FNPT, 3" Pipe Size (2CFJ4)
- ZORO SELECT Hex Bushing, Brass, 1 1/4 x 1/4 in, NPT (ZUSA-PF-10232)
- ZORO SELECT 90 Elbow Reducer, Brass, 1/2 x 3/8 in (ZUSA-PF-10386)
- ZORO SELECT Brass Street Elbow, 90 Degrees, MNPT x FNPT, 1/8" Pipe Size (706116-02)
- ZORO SELECT Brass Reducing Nipple, MNPT, 1/2" x 1/4" Pipe Size (6AZF3)
- THRIFCO PLUMBING 3/4 X 1/2 Brass Face Bushing (9318099)
- Zoro Select Brass Pipe Fittings