Shop All Brass Pipe Fittings
Zoro Select
Brass Tee, FNPT x MNPT x FNPT, 1/4" Pipe Size
Mfr # 706127-04
Zoro # G5122993
original price:
$23.29
9% off
new price: $20.99
/ea
$20.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size - Pipe Fitting 1/4"
- Specific Fitting Shape Tee
- Pipe Fitting Material Brass
- Fitting Connection Type FNPT x MNPT x FNPT
- Basic Pipe Fitting Material Metal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 706127-04
- Zoro # G5122993
- Country of Origin United States
- Category Brass Pipe Fittings
Dimensions
Pipe Size - Pipe Fitting | 1/4" |
Pipe Fitting Length | 1-45/64" |
Fitting Length | 1-45/64" |
Pipe Size (Fittings) | 1/4" |
Outside Dia. | 11/16" |
Thread Size | 1/4-18 |
Pipe Size | 1/4 in |
Overall Length | 1 11/16 in |
Fitting Pipe Size | 1/4 in x 1/4 in x 1/4 in |
Fitting Thread Size B | 1/4 in -18 |
Fitting Thread Size A | 1/4 in -18 |
Fitting Side C Nominal Pipe Size | 1/4 in |
Fitting Side A Outside Diameter | 17 5/16 in |
Fitting Side C Outside Diameter | 17 5/16 in |
Fitting Side A Nominal Pipe Size | 1/4 in |
Fitting Side B Nominal Pipe Size | 1/4 in |
Fitting Side B Outside Diameter | 17 5/16 in |
Fitting Thread Size C | 1/4 in -18 |
Description
Extruded Street Tee, Brass, CA2745, 1/4 in, Female, NPT, 17 5/16 in, 18, 1/4 in -18, 1/4 in, Male, NPT, 17 5/16 in, 18, 1/4 in -18, 1/4 in, Female, NPT, 17 5/16 in, 18, 1/4 in -18, 1,000 psi Maximum Operating Pressure
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JONES STEPHENS Turn Log Lighter Valve, CP Straight, 1/4" (L75042)
- ZORO SELECT Flush Bushing, 3 In x 1-1/2 In SpigotxHub (1WJB9)
- DORMONT Gas Connector, 1/2 x24 In L, 150,000 BTU (30C-3232-24)
- ZORO SELECT 3/8" x 2" Black Pipe Nipple Sch 40 (5P635)
- ZORO SELECT Brass Round Cap, Female BSPT (ZUSA-PF-10549)
- ZORO SELECT Brass Tee, FNPT, 1/8" Pipe Size (706101-02)
- ZORO SELECT Brass Tee, FNPT, 1/2" Pipe Size (706101-08)
- ZORO SELECT Red Brass 90 Degrees Elbow, FNPT, 1" Pipe Size (1VEU1)
- ZORO SELECT Red Brass 90 Degrees Elbow, FNPT, 1-1/2" Pipe Size (1VEU3)
- ZORO SELECT Red Brass Hex Bushing, MNPT x FNPT, 1/2" x 1/8" Pipe Size (1VFV9)
- ZORO SELECT Brass Square Head Plug, Male BSPT (ZUSA-PF-10586)
- Zoro Select Brass Pipe Fittings