Shop All Brass Pipe Fittings
Zoro Select
Brass Tee, FNPT x MNPT x FNPT, 1/2" Pipe Size
Mfr # 706127-08
Zoro # G5122582
$37.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size - Pipe Fitting 1/2"
- Specific Fitting Shape Tee
- Pipe Fitting Material Brass
- Fitting Connection Type FNPT x MNPT x FNPT
- Basic Pipe Fitting Material Metal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 706127-08
- Zoro # G5122582
- Country of Origin United States
- Category Brass Pipe Fittings
Dimensions
Pipe Size - Pipe Fitting | 1/2" |
Pipe Fitting Length | 1-13/64" |
Pipe Size (Fittings) | 1/2" |
Fitting Length | 1 13/64 in |
Outside Dia. | 1" |
Pipe Size | 1/2 in |
Thread Size | 1/2-14 |
Overall Length | 2 1/8 in |
Fitting Side C Outside Diameter | 13/16 in |
Fitting Thread Size B | 1/2 in -14 |
Fitting Side B Outside Diameter | 13/16 in |
Fitting Pipe Size | 1/2 in x 1/2 in x 1/2 in |
Fitting Thread Size C | 1/2 in -14 |
Fitting Side C Nominal Pipe Size | 1/2 in |
Fitting Side A Nominal Pipe Size | 1/2 in |
Fitting Side B Nominal Pipe Size | 1/2 in |
Fitting Side A Outside Diameter | 13/16 in |
Fitting Thread Size A | 1/2 in -14 |
Description
Extruded Street Tee, Brass, CA2745, 1/2 in, Female, NPT, 13/16 in, 14, 1/2 in -14, 1/2 in, Male, NPT, 13/16 in, 14, 1/2 in -14, 1/2 in, Female, NPT, 13/16 in, 14, 1/2 in -14, 1,000 psi Maximum Operating Pressure
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZURN Backflow Preventer, 3/4" Size, MNPT, 175psi (34-350XL)
- BECK 3/4" x 12" Black Pipe Nipple Sch XXH (0332717206)
- WOODFORD MANUFACTURING Stem Lock SL-17 (SL-17)
- DANCO Faucet Seat-Spring Dl-17 Delta (88050)
- ZORO SELECT Red Brass Hex Bushing, MNPT x FNPT, 1-1/2" x 3/4" Pipe Size (1VFZ8)
- ZORO SELECT Red Brass Hex Bushing, MNPT x FNPT, 3" x 2" Pipe Size (1VGB6)
- ZORO SELECT Red Brass 90 Degrees Street Elbow, MNPT x FNPT, 3/4" Pipe Size (1VEW3)
- ZORO SELECT Brass 45 Degrees Elbow, FNPT, 1" Pipe Size (22UL03)
- ZORO SELECT Brass Reducing Coupling, FNPT, 3/4" x 1/2" Pipe Size (6AYR7)
- ZORO SELECT Brass Union, FNPT, 3/8" Pipe Size (6AYY4)
- ZORO SELECT Red Brass 90 Degrees Elbow, FNPT, 1-1/2" Pipe Size (1VEU3)
- Zoro Select Brass Pipe Fittings