Shop All Brass Sheets
Zoro Select
Brass Strip
Mfr # 8229
Zoro # G608413544
$13.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Brass
- Thickness 0.093 in
- Temper H02
- Thickness Tolerance Not Rated
- Overall Width 2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 8229
- Zoro # G608413544
- UPC # 614121182295
- Country of Origin United States
- Category Brass Sheets
Dimensions
Overall Width | 2 in |
Overall Length | 12 in |
Details
Item | Brass Strip |
Material | Brass |
Thickness | 0.093 in |
Temper | H02 |
Thickness Tolerance | Not Rated |
Shape | Rectangular Bar |
Material Grade | 260 |
Yield Strength | 57,000 psi |
Rockwell Hardness | B82 / T72 |
Mechanical Finish | Mill |
System of Measurement | Inch |
Description
Brass Strip
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Rod Stock, Aluminum, 12 in Overall L (1093_12_0)
- ZORO SELECT Foam Strip, Water-Resistant Closed Cell, 3 in W, 25 ft L, 1 in Thick, Black (P811ULRL03.00XOH)
- ZORO SELECT Clear Polycarbonate Plastic Tube 2 ft. L, 1-1/2" Dia. (BULK-PT-PC-30)
- ADFORS Door and Window Screen, Aluminum, 30 in W, 100 ft L, 0.011 in Wire Dia, Charcoal (FCS9402-M)
- ZORO SELECT Flat Stock, 0.500", 5/8" W, 6 ft. (CUREC00411)
- ZORO SELECT Flat Stock, 0.250", 2" W, 3 ft. (CUREC01008)
- ZORO SELECT Square Stock, 0.250", 1/4" W, 1 ft. (CUSQ00086)
- ZORO SELECT Sheet Metal Strip, 0.008", 6" W, 1 ft. (16053)
- ZORO SELECT Flat Stock, 0.025", 1" W, 1 ft. (8237)
- ZORO SELECT Flat Stock, 0.125", 5/8" W, 1 ft. (CUREC01170)
- ZORO SELECT Flat Stock, 0.375", 3" W, 3 ft. (CUREC00396)
- Zoro Select Brass Sheets