Shop All Brass Sheets
Zoro Select
Brass Strip
Mfr # 16402
Zoro # G208413555
Sold in multiples of 2 for $13.18
$13.18
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Brass
- Thickness 0.01 in
- Temper H02
- Thickness Tolerance Not Rated
- System of Measurement Inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 16402
- Zoro # G208413555
- UPC # 676116064023
- Country of Origin United States
- Category Brass Sheets
Dimensions
Overall Width | 6 in |
Overall Length | 12 in |
Details
Item | Brass Strip |
Material | Brass |
Thickness | 0.01 in |
Temper | H02 |
Thickness Tolerance | Not Rated |
System of Measurement | Inch |
Shape | Rectangular Bar |
Material Grade | 260 |
Mechanical Finish | Mill |
Yield Strength | 57,000 psi |
Description
Brass Strip
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER 1/4" x 2" x 1/16" Neoprene Rubber Washers 7PK (64341)
- ZORO SELECT Blank Stock, Rect, 304SS, 1/4 Tx3 In x 6 ft (4YUA5)
- PHIFER Door and Window Screen, Galvanized Steel, 36 in W, 100 ft L, 0.009 in Wire Dia, Gray (3007624)
- ZORO SELECT Rod, 4140, 1 5/8 In Dia x 3 Ft L, BHN 321 (2KUF7)
- ZORO SELECT Square Stock, 1.000", 1" W, 6 ft. (CUSQ00021)
- ZORO SELECT Flat Stock, 0.188", 1-1/2" W, 3 ft. (CUREC00944)
- ZORO SELECT Flat Stock, 0.125", 1/4" W, 3 ft. (CUREC00579)
- ZORO SELECT Flat Stock, 0.375", 4" W, 6 ft. (CUREC01153)
- ZORO SELECT Square Stock, 0.250", 1/4" W, 3 ft. (CUSQ00086)
- ZORO SELECT Sheet Metal Strip, 0.013", 6" W, 1 ft. (16512)
- ZORO SELECT Flat Stock, 0.375", 1" W, 3 ft. (CUREC00026)
- Zoro Select Brass Sheets