Shop All Brass Pipe Fittings
Zoro Select
Brass Street Elbow, FNPT x MNPT, 1/16" x 1/8" Pipe Size
Mfr # 4CCJ5
Zoro # G3463467
product price: $8.55
/ea
$8.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size - Pipe Fitting 1/16" x 1/8"
- Specific Fitting Shape Hex Key Elbow
- Pipe Fitting Material Brass
- Fitting Connection Type FNPT x MNPT
- Basic Pipe Fitting Material Metal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 4CCJ5
- Zoro # G3463467
- Country of Origin United States
- Category Brass Pipe Fittings
Dimensions
Pipe Size - Pipe Fitting | 1/16" x 1/8" |
Pipe Fitting Length | 1-7/32" |
Outside Dia. | 39/64" |
Pipe Size (Fittings) | 1/16" x 1/8" |
Hex Size | 5/16" |
Fitting Length | 1-7/32" |
Pipe Size | 1/16 in, 1/8 in |
Overall Length | 1 1/4 in |
Thread Size | 1/16 x 1/8" |
Fitting Side B Outside Diameter | 5/8 in |
Fitting Side A Outside Diameter | 5/8 in |
Fitting Side A Nominal Pipe Size | 1/16 in |
Fitting Pipe Size | 1/16 in x 1/8 in |
Fitting Thread Size B | 1/8 in -27 |
Fitting Side B Nominal Pipe Size | 1/8 in |
Fitting Thread Size A | 1/16 in -27 |
Description
90 Degrees Hex Key Street Elbow, Brass, CA360, 1/16 in, Female, NPT, 5/8 in, 27, 1/16 in -27, 1/8 in, Male, NPT, 5/8 in, 27, 1/8 in -27, 1,200 psi Maximum Operating Pressure
Restrictions
- WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MOEN Arbor One-Handle Pulldown Bar Faucet (5995)
- ZORO SELECT 1/2" MNPT x 4" TOE PVC Pipe Nipple Sch 80 (1882-040)
- LEGEND VALVE 1" T/S-15 20 MESH SCREEN (900-092)
- DELTA Trinsic Monitor 17 Series T&S Trim - Less Shower Head Stainless (T17459-SSLHD)
- ZORO SELECT Red Brass 45 Degrees Elbow, FNPT, 1/2" Pipe Size (1VEU8)
- ZORO SELECT Brass Extruded Tee, FNPT, 1/8" Pipe Size 10 PK (6AYU6)
- ZORO SELECT Red Brass Coupling, FNPT, 2" Pipe Size (1VFF1)
- ZORO SELECT Chrome Plated Brass Hex Key Elbow, FNPT x FNPT, 3/8" Pipe Size (4CCL1)
- ZORO SELECT Brass Male Tee, MNPT, 3/4" Pipe Size (6AYV5)
- ZORO SELECT Brass Reducing Adapter, FNPT x MNPT, 1/4" x 1/8" Pipe Size 10 PK (6AYX6)
- MERIT BRASS 1 In. X 1-1/2 In. Lead Free Seamless Red Brass Pipe Nipple - 140 PSI - Sch. 40 - Domestic (2016-001)
- Zoro Select Brass Pipe Fittings