Shop All Brass Pipe Fittings
Zoro Select
Brass Street Elbow, 90 Degrees, MNPT x FNPT, 1/8" Pipe Size
Mfr # 706116-02
Zoro # G5123036
product price: $4.89
/ea
$4.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size - Pipe Fitting 1/8"
- Specific Fitting Shape 90 Degree Street Elbow
- Pipe Fitting Material Brass
- Fitting Connection Type MNPT x FNPT
- Basic Pipe Fitting Material Metal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 706116-02
- Zoro # G5123036
- Country of Origin United States
- Category Brass Pipe Fittings
Dimensions
Pipe Size - Pipe Fitting | 1/8" |
Pipe Fitting Length | 1-13/64" |
Outside Dia. | 23/32" |
Fitting Length | 1 13/64 in |
Pipe Size (Fittings) | 1/8" |
Pipe Size | 1/8 in |
Overall Length | 1 in |
Thread Size | 1/8-27 |
Hex Size | 3/4 in |
Fitting Side A Outside Diameter | 3/8 in |
Fitting Side B Nominal Pipe Size | 1/8 in |
Fitting Thread Size B | 1/8 in -27 |
Fitting Side B Outside Diameter | 3/8 in |
Fitting Thread Size A | 1/8 in -27 |
Fitting Pipe Size | 1/8 in x 1/8 in |
Fitting Side A Nominal Pipe Size | 1/8 in |
Description
90 Degrees Extruded Street Elbow, Brass, CA2745, 1/8 in, Male, NPT, 3/8 in, 27, 1/8 in -27, 1/8 in, Female, NPT, 3/8 in, 27, 1/8 in -27, 1,000 psi Maximum Operating Pressure
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEGEND VALVE 1/2" SWT X FIP D.E. EL NL (302-223NL)
- ZORO SELECT 1-1/2" or 1-1/4 " Dia., Polypropylene, White/Plastic Finish, 90 Degree, Lavatory/Kitchen, Elbow (1PPA1)
- KOHLER Plate, Wall Mount (1235439)
- ZORO SELECT Pipe, 150 psi, SS, 3 ft (L6PPI03WD)
- ZORO SELECT Brass Coupling, FNPT, 1-1/2" x 1-1/4" Pipe Size (22UL54)
- ZORO SELECT Brass Reducing Coupling, FNPT, 1/2" x 1/8" Pipe Size (6AYR4)
- ZORO SELECT Red Brass Tee, FNPT, 3/8" Pipe Size (1VEZ1)
- ZORO SELECT Reducing Adapter, Brass, 1/2 x 3/8 in (ZUSA-PF-9086)
- ZORO SELECT Brass Bushing, MNPT x FNPT, 3/8" x 1/8" Pipe Size (22UL35)
- ZORO SELECT Brass Street Tee, FNPT x MNPT x FNPT, 1/4" Pipe Size 10 PK (6AYW1)
- LEGRIS Reducing Adapter, Brass Pipe Fitting (0905 13 21)
- Zoro Select Fittings