Shop All Brass Pipe Fittings
Zoro Select
Brass Street Elbow, 45 Degrees, MNPT x FNPT, 1/8" Pipe Size
Mfr # 706124-02
Zoro # G5138436
product price: $5.15
/ea
$5.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size - Pipe Fitting 1/8"
- Specific Fitting Shape 90 Degree Street Elbow
- Pipe Fitting Material Brass
- Fitting Connection Type MNPT x FNPT
- Basic Pipe Fitting Material Metal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 706124-02
- Zoro # G5138436
- Country of Origin United States
- Category Brass Pipe Fittings
Dimensions
Pipe Size - Pipe Fitting | 1/8" |
Outside Dia. | 13/32" |
Fitting Length | 29/32 in |
Pipe Fitting Length | 29/32" |
Pipe Size (Fittings) | 1/8" |
Overall Length | 7/8 in |
Thread Size | 1/8-27 |
Pipe Size | 1/8 in |
Fitting Side A Outside Diameter | 3/8 in |
Fitting Side B Outside Diameter | 3/8 in |
Fitting Thread Size B | 1/8 in -27 |
Fitting Side B Nominal Pipe Size | 1/8 in |
Fitting Pipe Size | 1/8 in x 1/8 in |
Fitting Thread Size A | 1/8 in -27 |
Fitting Side A Nominal Pipe Size | 1/8 in |
Description
45 Degrees Extruded Street Elbow, Brass, CA2745, 1/8 in, Male, NPT, 3/8 in, 27, 1/8 in -27, 1/8 in, Female, NPT, 3/8 in, 27, 1/8 in -27, 1,000 psi Maximum Operating Pressure
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WATCO Two-Hole Bath Overflow Plate Includes Overflow and Screw, Bronze (18002-BZ)
- ZORO SELECT Flexible Metal Hose, 2 in. dia, 18 in. L (32PL-CA11-0180-11B-11B)
- AMERICAN STANDARD Lever Handle For Hampton Faucet, Chrome (013310-0020A)
- THRIFCO PLUMBING 3/4 Inch Threaded PVC Plug SCH 40 (8114316)
- ZORO SELECT Brass Tee, MNPT, 1/4" Pipe Size (706232-04)
- ZORO SELECT Low Lead Brass Street Elbow, 1/8" Pipe Size (706118-02)
- ZORO SELECT Red Brass Reducing Tee, FNPT, 1/2" x 1/2" x 3/8" Pipe Size (2CFG7)
- ZORO SELECT Hex Bushing, Brass, 1 x 1/8 in, Class 125 (ZUSA-PF-10227)
- ZORO SELECT Brass Hex Head Plug, Male NPTF (ZUSA-PF-9125)
- ZORO SELECT 90 Elbow, Brass, 1 in, F BPST, Class 125 (ZUSA-PF-10367)
- ZORO SELECT Brass Reducing Coupling, FNPT, 2" x 1-1/2" Pipe Size (22UL57)
- Zoro Select Brass Pipe Fittings