Shop All Brass Pipe Fittings
Zoro Select
Brass Square Head Plug, Male NPT
Mfr # ZUSA-PF-10711
Zoro # G500424976
$7.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Specific Fitting Shape Square Head Plug
- Pipe Fitting Material Brass
- Fitting Connection Type Male NPT
- Connection Type Threaded
- Pipe Size 3/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # ZUSA-PF-10711
- Zoro # G500424976
- UPC # 193005117771
- Country of Origin China
- Category Brass Pipe Fittings
Dimensions
Pipe Size | 3/8 in |
Overall Length | 11/16 in |
Fitting Pipe Size | 3/8 in |
Nominal Pipe Size | 3/8 in |
Description
Square Head Plug, 3/8 in Nominal Pipe Size, Brass, Class Class 125, Male NPT, 11/16 in Overall Length, -20 Degrees to 150 Degrees F, Plug Construction Solid, Includes Pre-Applied Thread Sealant Yes, Thread Sealant Type PTFE, Includes Seal No, Magnetic No
Restrictions
- WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOBRICK B-6806 Series 48'' Handicapped Restroom Grab Bar (179B6806X48)
- DELTA Hand, Shower Hose, 60"-80" (U495D-RB60-PK)
- DELTA Broderick Wall Mount Pot Filler (1190LFL-CZ)
- NVENT CADDY Clevis Hanger, 4 In, 1130 lb Max Load (4010400EG)
- ZORO SELECT Red Brass Hex Bushing, MNPT x FNPT, 1" x 3/4" Pipe Size (1VFZ2)
- ZORO SELECT Brass Locknut, FNPT, 1/4" Pipe Size (6AZC6)
- ZORO SELECT Brass Round Cap, Female BSPT (ZUSA-PF-10551)
- ZORO SELECT Brass Male Tee, MNPT, 1/2" Pipe Size (6AYV4)
- ZORO SELECT Tee, Brass, 1/2 in Pipe Size, Female BSPT (ZUSA-PF-10452)
- ZORO SELECT Coupling, Nickel-Plated Brass, 3/8 in (ZUSA-PF-9013)
- JONES STEPHENS 1/2in. MPT Nylon Insert Adapter (I11001)
- Zoro Select Brass Pipe Fittings