Shop All Brass Pipe Fittings
Zoro Select
Brass Square Head Plug, Male NPT
Mfr # ZUSA-PF-10710
Zoro # G100425120
product price: $4.95
/ea
$4.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Specific Fitting Shape Square Head Plug
- Pipe Fitting Material Brass
- Fitting Connection Type Male NPT
- Overall Length 11/16 in
- Temp. Range -20 Degrees to 150 Degrees F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # ZUSA-PF-10710
- Zoro # G100425120
- UPC # 193005117719
- Country of Origin China
- Category Brass Pipe Fittings
Dimensions
Overall Length | 11/16 in |
Pipe Size | 1/4 in |
Fitting Pipe Size | 1/4 in |
Nominal Pipe Size | 1/4 in |
Description
Square Head Plug, 1/4 in Nominal Pipe Size, Brass, Class Class 125, Male NPT, 11/16 in Overall Length, -20 Degrees to 150 Degrees F, Plug Construction Solid, Includes Pre-Applied Thread Sealant Yes, Thread Sealant Type PTFE, Includes Seal No, Magnetic No
Restrictions
- WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 3" Female NPT x Female NPT Malleable Iron 90 Degree Elbow Class 300 (1LBV1)
- VAL-MATIC 3" Flanged Cast Iron Swing Flex Check Valve (503A)
- SMITH-BLAIR Repair Clamp, Pipe Size 8 In, 3 In L (245-00086303000)
- PARKER String Wound Filter Cartridge, 10 gpm, 20 Micron, 2-7/16" O.D., 10 in H, 6 PK (M15R10A)
- ZORO SELECT Hex Bushing, Brass, 1 1/2 x 3/8 in, NPT (ZUSA-PF-10238)
- ZORO SELECT Hex Bushing, Brass, 3/4 x 1/4 in, NPT (ZUSA-PF-10615)
- ZORO SELECT Brass Adapter, FNPT x MNPT, 3/8" Pipe Size (6AYX4)
- ZORO SELECT Brass Hex Nipple, MNPT, 1/8" Pipe Size (706122-02)
- ZORO SELECT Hex Bushing, Brass, 1 1/4 x 3/8 in, NPT (ZUSA-PF-10233)
- ZORO SELECT Red Brass Cap, FNPT, 1/8" Pipe Size (1VFF9)
- ZORO SELECT 90 Elbow, Brass, 1/2 in, F BSPT, Class 125 (ZUSA-PF-10365)
- Zoro Select Brass Pipe Fittings