Shop All Brass Pipe Fittings
Zoro Select
Brass Square Head Plug, Male NPT
Mfr # ZUSA-PF-10583
Zoro # G200425365
product price: $72.55
/ea
$72.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Specific Fitting Shape Square Head Plug
- Pipe Fitting Material Brass
- Fitting Connection Type Male NPT
- Standards ASME B1.20.1, ANSI/ASME B16.15, ASTM B584, NSF/ANSI 372, NSF/ANSI 61
- Temp. Range -20 Degrees to 150 Degrees F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # ZUSA-PF-10583
- Zoro # G200425365
- UPC # 193005116293
- Country of Origin Thailand
- Category Brass Pipe Fittings
Dimensions
Overall Length | 1 3/4 in |
Pipe Size | 2 1/2 in |
Nominal Pipe Size | 2 1/2 in |
Fitting Pipe Size | 2 1/2 in |
Details
Specific Fitting Shape | Square Head Plug |
Pipe Fitting Material | Brass |
Fitting Connection Type | Male NPT |
Item | Square Head Plug |
Standards | ASME B1.20.1, ANSI/ASME B16.15, ASTM B584, NSF/ANSI 372, NSF/ANSI 61 |
Temp. Range | -20 Degrees to 150 Degrees F |
Pipe Fitting Connection Type | Male NPT |
Connection Type | Threaded |
Class/Pressure | Class 125 |
Class | Class 125 |
Pipe Fitting Material & Finish | Brass |
Pressure Level | Low Pressure (100-299 psi) |
Magnetic | No |
Fitting Shape | Plug |
Includes Seal | No |
Low Lead Certified Standard | NSF 61; NSF 372 |
Low Lead Compliance Level | Certified |
Includes Pre-Applied Thread Sealant | No |
Plug Construction | Solid |
Threading | NPT |
Description
Square Head Plug, 2 1/2 in Nominal Pipe Size, Brass, Class Class 125, Male NPT, 1 3/4 in Overall Length, -20 Degrees to 150 Degrees F, Plug Construction Solid, Includes Pre-Applied Thread Sealant No, Includes Seal No, Magnetic No
Restrictions
- WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- B & K BK Products Schedule 80 1/2 in. MPT PVC 3 in. Nipple (403-030)
- AMERICAN FILTER CO 4 H, 3 PK (AFC-EWH-3000-3p-10689)
- TOTO Push Button for St412M and St416M, Chrome (THU314#CP)
- ZORO SELECT PVC Coupling, Socket x Socket, 8 in Pipe Size (429080)
- ZORO SELECT Brass Tee, FNPT, 3/4" Pipe Size (706101-12)
- ZORO SELECT Brass Reducing Coupling, FNPT, 1/2" x 1/8" Pipe Size (706119-0802)
- ZORO SELECT Reducing Hex Nipple, Brass, 3/8 x 1/8 in (ZUSA-PF-9035)
- ZORO SELECT Red Brass Tee, FNPT, 3/4" Pipe Size (1VEZ5)
- ZORO SELECT Low Lead Brass Square Head Plug, Male NPT, 3/4" Pipe Size (706109-12)
- ZORO SELECT Red Brass 90 Degrees Street Elbow, MNPT x FNPT, 1/2" Pipe Size (6RCX6)
- PARKER Hex Head Plug, Brass, 1/2" Pipe Size, MNPT (218P-8)
- Zoro Select Brass Pipe Fittings