Shop All Brass Pipe Fittings
Zoro Select
Brass Square Head Plug, Male NPT
Mfr # ZUSA-PF-10582
Zoro # G900425375
product price: $43.65
/ea
$43.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Specific Fitting Shape Square Head Plug
- Pipe Fitting Material Brass
- Fitting Connection Type Male NPT
- Pipe Size 2 in
- Standards ASME B1.20.1, ANSI/ASME B16.15, ASTM B584, NSF/ANSI 372, NSF/ANSI 61
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # ZUSA-PF-10582
- Zoro # G900425375
- UPC # 193005116286
- Country of Origin Thailand
- Category Brass Pipe Fittings
Dimensions
Pipe Size | 2 in |
Overall Length | 1 7/16 in |
Nominal Pipe Size | 2 in |
Fitting Pipe Size | 2 in |
Details
Specific Fitting Shape | Square Head Plug |
Pipe Fitting Material | Brass |
Fitting Connection Type | Male NPT |
Item | Square Head Plug |
Standards | ASME B1.20.1, ANSI/ASME B16.15, ASTM B584, NSF/ANSI 372, NSF/ANSI 61 |
Connection Type | Threaded |
Pipe Fitting Connection Type | Male NPT |
Temp. Range | -20 Degrees to 150 Degrees F |
Class/Pressure | Class 125 |
Low Lead Certified Standard | NSF 61; NSF 372 |
Plug Construction | Solid |
Fitting Shape | Plug |
Includes Seal | No |
Class | Class 125 |
Pressure Level | Low Pressure (100-299 psi) |
Low Lead Compliance Level | Certified |
Magnetic | No |
Includes Pre-Applied Thread Sealant | No |
Pipe Fitting Material & Finish | Brass |
Threading | NPT |
Description
Square Head Plug, 2 in Nominal Pipe Size, Brass, Class Class 125, Male NPT, 1 7/16 in Overall Length, -20 Degrees to 150 Degrees F, Plug Construction Solid, Includes Pre-Applied Thread Sealant No, Includes Seal No, Magnetic No
Restrictions
- WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HAYWARD FLOW CONTROL Ball Valve, True Union, 1", PVC/EPDM, Full Port, Flanged (TBH1100A0FE0000)
- EVERFLOW FIP Full Port Ball Valve with Drain, Brass 1" (405T001-NL)
- STEEL & OBRIEN 9/16-20 Unf Nut For 3/8" Tube, Compression Nut - 316SS (31-14N-.375-NUT-316)
- KINGSTON BRASS Vintage Shower Ring Connector 5 Holes, Chrome (CCRCB1)
- ZORO SELECT Brass Countersink Plug, MNPT, 1/4" Pipe Size (6AYZ8)
- ZORO SELECT Red Brass Flange, FNPT, 2" Pipe Size (4TJK3)
- ZORO SELECT Brass Branch Tee, FNPT x FNPT x MNPT, 1/4" Pipe Size (6AYV6)
- ZORO SELECT Brass Street Elbow, 45 Degrees, MNPT x FNPT, 1/4" Pipe Size (706124-04)
- ZORO SELECT Red Brass Tee, FNPT, 2" Pipe Size (6RDA3)
- ZORO SELECT Red Brass Cap, FNPT, 1-1/4" Pipe Size (6RCY3)
- THRIFCO PLUMBING 3/8 Inch MIP Brass Plug (9316091)
- Zoro Select Brass Pipe Fittings