Shop All Brass Pipe Fittings
Zoro Select
Brass Square Head Plug, Male NPT
Mfr # ZUSA-PF-10579
Zoro # G800425338
product price: $12.15
/ea
$12.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Specific Fitting Shape Square Head Plug
- Pipe Fitting Material Brass
- Fitting Connection Type Male NPT
- Standards ASME B1.20.1, ANSI/ASME B16.15, ASTM B584, NSF/ANSI 372, NSF/ANSI 61
- Overall Length 1 3/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # ZUSA-PF-10579
- Zoro # G800425338
- UPC # 193005116255
- Country of Origin Thailand
- Category Brass Pipe Fittings
Dimensions
Overall Length | 1 3/16 in |
Pipe Size | 1 in |
Fitting Pipe Size | 1 in |
Nominal Pipe Size | 1 in |
Details
Specific Fitting Shape | Square Head Plug |
Pipe Fitting Material | Brass |
Fitting Connection Type | Male NPT |
Item | Square Head Plug |
Standards | ASME B1.20.1, ANSI/ASME B16.15, ASTM B584, NSF/ANSI 372, NSF/ANSI 61 |
Pipe Fitting Connection Type | Male NPT |
Connection Type | Threaded |
Temp. Range | -20 Degrees to 150 Degrees F |
Magnetic | No |
Low Lead Certified Standard | NSF 61; NSF 372 |
Pressure Level | Low Pressure (100-299 psi) |
Threading | NPT |
Includes Seal | No |
Pipe Fitting Material & Finish | Brass |
Plug Construction | Solid |
Includes Pre-Applied Thread Sealant | No |
Class | Class 125 |
Fitting Shape | Plug |
Low Lead Compliance Level | Certified |
Class/Pressure | Class 125 |
Description
Square Head Plug, 1 in Nominal Pipe Size, Brass, Class Class 125, Male NPT, 1 3/16 in Overall Length, -20 Degrees to 150 Degrees F, Plug Construction Solid, Includes Pre-Applied Thread Sealant No, Includes Seal No, Magnetic No
Restrictions
- WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Brass Hex Key Elbow, FNPT x FNPT, 3/8" Pipe Size (4CCJ1)
- KOHLER Plate, Tank (1112258)
- B&K B & K 1 In. x 5-1/2 In. Compression PVC Coupling (160-105)
- SHARKBITE Push-to-Connect Coupling, 1 in Tube Size, Brass, Brass (U020LF)
- ZORO SELECT Hex Bushing, Brass, 1 1/4 x 3/8 in, NPT (ZUSA-PF-10233)
- ZORO SELECT Low Lead Brass Square Head Plug, Male NPT, 1/8" Pipe Size (706114-02)
- ZORO SELECT Chrome Plated Brass Hex Nipple, MBSPT, 1/4" x 1/8" Pipe Size (8010-04-02)
- ZORO SELECT Wye, Brass, 1 1/4 in Pipe Size, FNPT (ZUSA-PF-10520)
- ZORO SELECT Low Lead Brass Square Head Plug, Male NPT, 3/4" Pipe Size (706114-12)
- ZORO SELECT Red Brass 45 Degrees Street Elbow, MNPT x FNPT, 3/4" Pipe Size (1VEY2)
- INTERSTATE PNEUMATICS Brass 25 PK (FA214-25K)
- Zoro Select Fittings