Shop All Brass Pipe Fittings
Zoro Select
Brass Square Head Plug, Male BSPT
Mfr # ZUSA-PF-10722
Zoro # G100425113
product price: $6.59
/ea
$6.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Specific Fitting Shape Square Head Plug
- Pipe Fitting Material Brass
- Fitting Connection Type Male BSPT
- Pipe Fitting Connection Type Male BSPT
- Overall Length 11/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # ZUSA-PF-10722
- Zoro # G100425113
- UPC # 193005117900
- Country of Origin China
- Category Brass Pipe Fittings
Dimensions
Overall Length | 11/16 in |
Pipe Size | 1/4 in |
Nominal Pipe Size | 1/4 in |
Fitting Pipe Size | 1/4 in |
Description
Square Head Plug, 1/4 in Nominal Pipe Size, Brass, Class Class 125, Male BSPT, 11/16 in Overall Length, -20 Degrees to 150 Degrees F, Plug Construction Solid, Includes Pre-Applied Thread Sealant Yes, Thread Sealant Type PTFE, Includes Seal No, Magnetic No
Restrictions
- WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RIDGID RIDGID® Double Cutter, 2" For Model K-6200, K-750, & K-7500 Drum Machines (92510)
- 3M FILTRATION Quick Connect Filter, 3.3 gpm, 0.2 Micron (5613405)
- GENOVA Schedule 40 To Schedule 30 Bushing (PVC 01129 0600HA)
- NORTH STAR Water Softener, 1" Pipe, Cabinet Tank (NSC2223)
- ZORO SELECT Brass Tee, FNPT, 3/4" Pipe Size (706101-12)
- ZORO SELECT Red Brass Cored Plug, MNPT, 3" Pipe Size (1VFT8)
- ZORO SELECT Brass Adapter, FNPT x MNPT, 1/4" Pipe Size (6AYX3)
- ZORO SELECT Brass 45 Degrees Elbow, FNPT, 1/4" Pipe Size (22UL02)
- ZORO SELECT Hex Bushing, Brass, 3/4 x 3/8 in, NPT (ZUSA-PF-10616)
- ZORO SELECT 90 Elbow Reducer, Brass, 1 1/4 x 3/4 in (ZUSA-PF-10395)
- INTERSTATE PNEUMATICS Brass 100 PK (FA818-100K)
- Zoro Select Fittings